Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension H (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Seal Inscribed Circle Tolerance (mm) Dimension W (mm) Dimension T (mm) Dimension l (mm) Inscribed Circle Diameter dr (phimm) Dimensions C (mm) Dimensions S2 (mm) Dimensions B (mm) Standard Dynamic Load Rating (N) Dimensions E (mm) Standard Static Rating Load (N) Dimension F (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Seal Inscribed Circle Tolerance (mm) Dimension W (mm) Dimension T (mm) Dimension l (mm) Inscribed Circle Diameter dr (phimm) Dimensions C (mm) Dimensions S2 (mm) Dimensions B (mm) Standard Dynamic Load Rating (N) Dimensions E (mm) Standard Static Rating Load (N) Dimension F (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 7 50 35 Seals on both sides 0 to -0.010 54 11 12 20 40 5.2 40 880 27 1350 41 M6 1PC 1 SC20UU 33032343 24.99 SGD
In stock
30 10 72 49 Seals on both sides 0 to -0.010 78 15 18 30 58 7 58 1570 39 2700 59.5 M8 1PC 1 SC30UU 33032361 41.99 SGD
In stock
34 10 80 54 Seals on both sides 0 to -0.012 90 18 18 35 60 7 70 1670 45 3150 68 M8 1PC 1 SC35UU 33032377 68.99 SGD
Shipped after 2018-06-29
40 11 90 62 Seals on both sides 0 to -0.012 102 20 25 40 60 8.7 80 2160 51 4020 78 M10 1PC 1 SC40UU 33032386 85.99 SGD
Shipped after 2018-06-28
15 5.75 36 24 Seals on both sides 0 - -0.009 42 8 12 12 26 4.3 30.5 510 21 780 28 M5 1PC 1 SC12UU 33032316 15.99 SGD
In stock
15 5.5 39 24.5 Double-side seal 0 - -0.009 44 8 12 13 26 4.3 33 510 22 780 30 M5 1PC 1 SC13UU 33032325 15.99 SGD
In stock
19 7 44 32.5 Seals on both sides 0 - -0.009 50 9 12 16 34 4.3 36 770 25 1180 38.5 M5 1PC 1 SC16UU 33032334 18.99 SGD
In stock
26 11 67 42 Double-side seal 0 - -0.010 76 12 18 25 50 7 54 980 38 1550 51.5 M8 1PC 1 SC25UU 33032352 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself carpenter, used for sliding movable skylights.
5
From Japan
On 2017-07-22 14:58:50
Although it is not the original usage, I tried using it as a sliding skylight roller. I am using it for about 1 year but it is light enough to move about 25 kg of joinery with little finger. Using 4 pieces, I had a hard time putting out horizontal / parallel, but I enjoyed the real thrill of my own work.
This review is about item#33032352.
During cutting work
5
From Japan
On 2016-11-23 10:03:48
Moving smoothly, threaded holes in the upper part made it easy to process
This review is about item#33032316.
When cutting glass
5
From Japan
On 2016-10-12 19:53:58
The operation is smooth and lightweight so it is not loaded.
This review is about item#33032316.

Related Products