Buy more than* S$200* and get FREE SHIPPING

Joint Hardware, "K-TAISHIN NIITO"

HOUSEPLUS Resident Warranty
HP05-KT025
Notice No.1460 No.2
Is
N Value
1.2
Short Allowable Tensile Strength (kN)
6.7
Material
Alloy galvanized steel
Caution
To ensure a specified tolerance, please be within 200mm from the core pillars of the anchor bolt installation position(based on the Housing Finance Agency wooden house construction specification).Please use the dedicated screws Please do not tighten
Accessories
3-SQUARE SCREW (45 x 8 YA-S)
Application
SuperDyma(NIPPON STEEL CORPORATION registered trademark product) 0.6mm joint metallic material to connect column and joist, column and foundation etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ZSD-TN 11071751 1.42 SGD
In stock
ADD TO CART

Related Products