Buy more than* S$200* and get FREE SHIPPING

  • Category

E ring pliers

2.00 (1)
Purpose
For removing E rings attached to the axis of precision equipment, For removing E rings attached to the axis of precision equipment
Catch-Phrase
Efficiency UP! Sturdy E ring pliers
Cutting Capacity (phi mm) Copper Wire
1.8
Cutting Capacity (phi mm) Steel Wire
1.0
Ring Dimensions (mm)
3 - 5
Overall Length (mm)
150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ER-5 33032395 23.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2016-06-27 16:47:35
Processing of the tip part was very complicated and disappointing
This review is about item#33032395.

Category

  • Category

Related Products