Omega Corner for 15Kn
(1)
Feature
* Products that meet your criteria are shown in
table below.
Caution When joining with the 1F pillar leg, in case using wooden houses where the building certification application is necessary, please confirm beforehand with the administrative.
Purpose Used to connect pillar and horizontal beam
Surface Processing Hot-dip galvanized steel sheet (Z27)
Standard HOUSEPLUS CONFIRMATION INSPECTION PERFORMANCE TESTS HP09-KT009
Dimension (mm) 50x136x50
Thickness (mm) 3.2
Material JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Type Cast iron pillar
Specification Short-period standard joint strength 16.5kN
Accessories Special (NO. 3) squareuare bit screw (TBA-75D) x 5 pieces, (TB-101)x3 pieces
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
From Japan
On 2017-01-27 07:56:39
The product itself is already stable quality "Tanaka". I am very satisfied with the quick delivery of monotaro.
Customers Who Bought This Item Also Bought
Related Products
Top