Buy more than* S$200* and get FREE SHIPPING

Metal Corner Brace

Caution
When joining with the 1F pillar leg, in case using wooden houses where the building certification application is necessary, please confirm beforehand with the administrative.
Purpose
To connect column and horizontal member
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
HP09-KT009 House plus confirmatory test performance test
Dimension (mm)
50x136x50
Thickness (mm)
3.2
Material
JIS G 3302 SGCC or SGHC (steel strip and hot-dip galvanized steel sheet)
Type
Pillar joint metal
Specification
Short-period standard joint strength 15.2kN
Accessories
(TBB-75D) x5 this (3rd) corner Bittobisu, (TBA-120D) x3 Dedicated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA1585 33032492 7.99 SGD
In stock
ADD TO CART

Related Products