Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Artificial lawn

4.00 (6)
Color
Green
Dimension (mm)
300x300
Thickness (mm)
About 19
Material
PE resin (age-resistant - static electricty resistant material compound)
TRUSCO Part Number
397-1431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 ST-30-GR 33033454 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
In the garden
3
From Japan
On 2015-10-05 14:25:38
Safety than concrete
This review is about item#33033454.
It is laid in a container containing chemicals and it is used for simple cleaning and sterilization of the sole of the shoe.
1
From Japan
On 2015-02-07 07:55:42
The material is so soft that it is easy to cut to any size. It is also good to be able to connect. However, the nearby home center was cheaper.
This review is about item#33033454.
For stray damage of stray cats
5
From Japan
On 2014-07-26 19:58:21
Stray cats often make feces on the gravel in the site, and drugs that avoid cats also have no effect. Therefore, I covered the gravel with artificial grass and it was never done.
This review is about item#33033454.
Used as the site of a dog's playground in the open air.
5
From Japan
On 2014-06-23 16:41:48
As a dog's playing field outdoors, I used it so as not to get dirty with a dust. It is easy to assemble (consolidate), it is hard to get out. As rainwater passes through and permeates the ground, it dries quickly. The price is also almost the same as the one hundred yen uniform shop, but if you purchase more than 100 sheets, the shipping fee will be free, which is profitable.
This review is about item#33033454.
Front door mat
5
From Japan
On 2014-04-08 22:33:50
I bought it with the exclusive border at the same time, assembled it and used it as an entrance mat. Thickness, density of shiba density etc. are good. The accuracy of assembly is also very good. As expected it is made in Japan.
This review is about item#33033454.
Slip on rooftop.
5
From Japan
On 2013-02-19 13:16:03
Once combined, it is difficult to remove it, and if it is forcibly removed it will tear. Other than that I am very satisfied.
This review is about item#33033454.

Related Products