Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Dimensions L (mm) Screw Diameter T2 Operating Temperature Range (deg C) Screw Diameter T1 Material Plating Dimension HEX(mm) Compatible Fluid Normal Opreration Pressure Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Dimensions L (mm) Screw Diameter T2 Operating Temperature Range (deg C) Screw Diameter T1 Material Plating Dimension HEX(mm) Compatible Fluid Normal Opreration Pressure Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 7 41 66 Rc3/8 0 - 80 R3/8 SS41 equivalent Trivalent Chromate 22 Water, oil 20.6 19   1PC 1 SK-10-9-RxR 33033542 28.99 SGD
Shipped after 2018-06-25
22 21 56 90 Rc1 0-80 R1 SS41 equivalent Trivalent Chromate 41 Water, oil 13.7 27   1PC 1 SK-10-25-RxR 33033576 70.99 SGD
Shipped after 2018-06-25
13 5 39 61 Rc1/4 0 to 80 R1/4 SS41equivalent TrivalentChromate 19 Water oil 20.6 17   1PC 1 SK-10-6-RxR 33033533 21.99 SGD
Shipped after 2018-06-25
20 16 52 84 RC3/4 0 to 80 R3/4 SS41 equivalent Trivalent Chromate 36 Water oil 13.7 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SK-10-19-RxR 33033567 57.99 SGD
Shipped after 2018-06-29
18 10 48 76 Rc1/2 0 to 80 R1/2 SS41 equivalent Trivalent Chromate 27 Water oil 20.6 22   1PC 1 SK-10-12-RxR 33033551 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
High pressure hot water washing machine
3
From Japan
On 2018-01-06 09:18:30
As water leaks, it is periodically exchanged. I want a little more durability.
This review is about item#33033533.
Cleaning operation
4
From Japan
On 2014-08-30 00:42:13
As it is, it is a good feeling. The price is reasonable and good.
This review is about item#33033542.

Related Products