Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions A (mm) Screw Diameter T2 Dimensions L (mm) Screw Diameter T1 Operating Temperature Range (deg C) Plating Material Dimension HEX(mm) Compatible Fluid Normal Opreration Pressure Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions A (mm) Screw Diameter T2 Dimensions L (mm) Screw Diameter T1 Operating Temperature Range (deg C) Plating Material Dimension HEX(mm) Compatible Fluid Normal Opreration Pressure Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 24 10 42 G1/2 60 Rc1/2 0 to 80 TrivalentChromate SS41equivalent 27 Water oil 20.6 29   1PC 1 SKL-32-12-RxG 33034057 40.99 SGD
Shipped after 2018-06-25
20 36 21 48 G1 74 Rc1 0 to 80 Trivalent Chromate SS41 equivalent 41 Water oil 13.7 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-32-25-RxG 33034075 119.99 SGD
Shipped after 2018-06-29
18 30 16 46 G3/4 68 RC3/4 0 to 80 Trivalent Chromate SS41 equivalent 36 Water oil 13.7 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-32-19-RxG 33034066 70.99 SGD
Shipped after 2018-06-29
13 14 5 33 G1/4 46 Rc1/4 0 - 80 tri chromate SS41 equivalent 19 Water and oil 20.6 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-32-6-RxG 33034032 28.99 SGD
Shipped after 2018-06-29
14 20 7 36 G3/8 52 Rc3/8 0 - 80 tri chromate SS41 equivalent 22 Water and oil 20.6 24   1PC 1 SKL-32-9-RxG 33034041 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For hydrodynamic pump
5
From Japan
On 2016-09-29 16:48:40
It is very satisfying to purchase special parts which are not in home centers etc. easily and quickly.
This review is about item#33034057.
High Pressure Cleaning Components
5
From Japan
On 2013-05-09 18:59:38
I ordered and used it last time. Because it is a special part, it is saved because it was not possible to find a place inside at shops etc. I think that I am grateful if it is a little cheaper.
This review is about item#33034041.

Related Products