Buy more than* S$200* and get FREE SHIPPING

SKL-35 Swivel Adapter

5.00 (1)
Compatible Fluid
Water oil
Material (O-Rings)
NBR
Operating Temperature Range (deg C)
0 to 80
...see all>
Product Options
ADD TO CART
Screw Diameter T2 Material Screw Diameter T1 Plating Dimension HEX(mm) Normal Opreration Pressure Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T2 Material Screw Diameter T1 Plating Dimension HEX(mm) Normal Opreration Pressure Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1 SS41 equivalent R1 Trivalent Chromate 41 13.7 40 40 36 21 22 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-35-25-RxR 33034276 139.99 SGD
Shipped after 2018-04-27
Rc1/2 SS41 equivalent R1/2 Trivalent Chromate 27 20.6 30 30 26 10 18 69   1PC 1 SKL-35-12-RxR 33034251 48.99 SGD
In stock
RC3/4 SS41 equivalent R3/4 Trivalent Chromate 36 13.7 36 36 30 16 20 77 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-35-19-RxR 33034267 72.99 SGD
Shipped after 2018-04-27
Rc3/8 SS41 equivalent R3/8 Trivalent Chromate 22 20.6 23 23 18 7 15 59 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-35-9-RxR 33034242 35.99 SGD
In stock
Rc1/4 SS41equivalent R1/4 TrivalentChromate 19 20.6 19 19 18 5 13 53   1PC 1 SKL-35-6-RxR 33034233 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on air inlet of mobile air tool
5
From Japan
On 2018-01-04 14:34:24
Seal is good, there is no air leakage. The Swivel's swing is not too soft, it's just fine. I want SUS made.
This review is about item#33034267.

Related Products