Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Top Sash Pulley, Heavy Weight, SD SYSTEM
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Furniture Hardware
>
Sliding door fittings/folding metal fittings
>
Suspension car
Top Sash Pulley, Heavy Weight, SD SYSTEM
ATOM LIVIN TECH
(1)
Click for images of all products
Matching Door Thickness (mm)
28
Materials (cover)
ABS resin
Material (Wheel)
DURACON, steel
Material (Body)
66 nylon, steel
Material
Zinc alloy (cup)
Compatible
(Rail) SD-1000
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Dark brown
1PC
1
SD-7000
09424222
35.99 SGD
In stock
White
1PC
1
SD-7000(W)
09424231
36.99 SGD
Shipped after 2018-05-02
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Middle Weight Sash Pulley, AFD System
ATOM LIVIN TECH
25.99
-
42.99 SGD
(4)
Door Roller
ATOM LIVIN TECH
36.99
-
43.99 SGD
Door Roller AFD-2900-K
ATOM LIVIN TECH
25.99
-
28.99 SGD
Catch SD-3000
ATOM LIVIN TECH
3.99 SGD
Top Sash Pulley, HR SYSTEM
ATOM LIVIN TECH
22.99
-
46.99 SGD
(3)
SD system on rails
ATOM LIVIN TECH
89.99
-
189.99 SGD
(1)
Sliding Door Roller
ATOM LIVIN TECH
26.99 SGD
Guide vehicles (UD SYSTEM)
ATOM LIVIN TECH
20.99
-
26.99 SGD
Bottom Sash Pulley, NSD System
ATOM LIVIN TECH
-
(2)
Top Rail
ATOM LIVIN TECH
42.99
-
64.99 SGD
(8)
Door Rollers
ATOM LIVIN TECH
42.99
-
45.99 SGD
Door Rail, Top
ATOM LIVIN TECH
41.99
-
199.99 SGD
(2)
Top Sash Pulley, SD System
ATOM LIVIN TECH
-
The top hanging car AFD-2900
ATOM LIVIN TECH
19.99 SGD
Top Rail
ATOM LIVIN TECH
28.99
-
44.99 SGD
(3)
Rail
ATOM LIVIN TECH
69.99
-
149.99 SGD
(2)
Open Side Top Sash Pully, HR SYSTEM
ATOM LIVIN TECH
20.99 SGD
(5)
Slide Door Lower Guide Rail Parts, Resin, SD SYSTEM
ATOM LIVIN TECH
7.99 SGD
(4)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Hanging door at the entrance
From Japan
On 2015-05-01 17:27:21
Until now, with the lower rail paddle, garbage was clogged or it was inconvenient and heavy, but this hanger bracket gave me a good answer. Installation of this suspended car is also easy, and you can easily do the docking of the door very easily.
This review is about
item#09424222
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
SD system on rails
ATOM LIVIN TECH
89.99
-
189.99 SGD
(1)
Catch SD-3000
ATOM LIVIN TECH
3.99 SGD
Slide Door Lower Guide Rail Parts, Resin, SD SYSTEM
ATOM LIVIN TECH
7.99 SGD
(4)
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Furniture Hardware
>
Sliding door fittings/folding metal fittings
>
Suspension car
Related Products
Atomlivintech
Pulley system
Folding door
Alloy wheels
Pulley systems
Sliding door hardware
Door wheels
Top