Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

K Timing Pulley Pilot Hole Item XL037 Shape CF Type

3.83 (6)
LC Dimensions (mm)
23
Dimension K(mm)
10
Accessories
Flange
...see all>
Product Options
ADD TO CART
Number of Gears Shape Dimensions Do (mm) Dimensions D (min/max)(mm) Specification Dimensions Dp (mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Shape Dimensions Do (mm) Dimensions D (min/max)(mm) Specification Dimensions Dp (mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 - 18.9 41918 Pulley rough weight (kg) /0.051 19.4 14 25 25 KTF-102514 XL037 (W / 11, H2.0) 1PC 1 K12XL037CF 33036367 6.99 SGD
In stock
11 - 17.28 41887 Pulley rough weight (kg) /0.048 17.79 13 25 25 KTF-102513 XL037 (W / 11, H2.0) 1PC 1 K11XL037CF 33036351 6.99 SGD
In stock
10 CF 15.66 8/4 Pulley rough weight (kg) /0.041 16.17 12 23 23 KTF-102312 XL037(W/11, H2.0) 1PC 1 K10XL037CF 33036342 5.99 SGD
In stock
14 CF 22.13 14/6 Pulley rough weight (kg) /0.068 22.64 18 28 28 KTF-102818 XL037(W/11, H2.0) 1PC 1 K14XL037CF 33036376 6.99 SGD
In stock
15 CF 23.75 14/6 Pulley rough weight (kg) /0.072 24.25 18 28 28 KTF-102818 XL037(W/11, H2.0) 1PC 1 K15XL037CF 33036385 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When transmitting the rotation of the shaft of the motor and the wheel
4
From Japan
On 2018-05-20 16:43:29
In the state I received it was a little troublesome that there was no way to fasten with the shaft and the point that I had to extend from the prepared hole was a little troublesome and I thought that this price was included, I was satisfied with the price and quality ing.
This review is about item#33036342.
Pulley change of electric sewing machine
5
From Japan
On 2017-10-18 23:00:41
Electric sewing machine thread breakage and needle bending continued more than before but suddenly the plastic pulley broke into two. When I was searching for a pulley of the same standard I was able to reach the perfect thing. Processing of the hole diameter and tapping of the set screw were necessary, but after replacement there was no timing deviation at all and a thick cloth became to be able to sew with no problem and it is satisfactory. Performance improved reliably.
This review is about item#33036385.
Table saw movement guide remodeling
4
From Japan
On 2016-04-23 07:52:47
Parallel to the cutting edge of the table saw, we made remodeling of the guide which is easy to move accurately at right angles. In order to move the guide in parallel, the two rotating shafts are synchronously connected. Purchased this pulley and timing belt. Dimensions of the pulley posted on the homepage were all written, so I got lost. Although a donut-shaped ring has a description to prevent coming off just by fitting, I do not understand well in sentences. I think that you do not need letters if there is an explanatory diagram.
This review is about item#33036385.
Alternative for motor pulley
3
From Japan
On 2016-03-17 09:42:20
Third-party products are integrally molded, but we chose it because the price is cheaper. I purchased it again because it can be used in the same way.
This review is about item#33036342.
For transmission of spindle rotation of mini machine tool
4
From Japan
On 2016-02-13 16:04:19
Although it is normal as a product, there is no problem, but if it is possible, it would be a good idea to have a pulley made of aluminum material, is not it possible to make it a bit cheaper in terms of price? .
This review is about item#33036342.
Used for manufacturing transmission of rotation of mini chuck of spindle
3
From Japan
On 2016-02-11 18:56:52
There is no problem as usual as a product, but it is saved if there is aluminum material if possible. If so, would not it be possible to make it a little cheaper in terms of price?
This review is about item#33036342.

Related Products