Buy more than* S$200* and get FREE SHIPPING

K Timing Pulley Pilot Hole Item XL037 Shape BF Type

3.50 (4)
Caution
Additional machining, keyway milling, and drilling are not available.
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Compatible Flange Dimensions Do (mm) Type Dimensions D (min/max)(mm) Number of Gears Dimensions Dp (mm) Shape Dimension LA (mm) LB Dimensions (mm) Specification Dimension K(mm) Accessories Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Compatible Flange Dimensions Do (mm) Type Dimensions D (min/max)(mm) Number of Gears Dimensions Dp (mm) Shape Dimension LA (mm) LB Dimensions (mm) Specification Dimension K(mm) Accessories Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - Pulley rough weight (kg) /0.438 - - -   1PC 1 K40XL037BF 33036543 21.52 SGD
In stock
38 78 KTF-107858 70.64 XL037 (W / 11, H2.0) 26/10 44 71.15 - 15 25 Pulley rough weight (kg) /0.517 10 Flange 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K44XL037BF 33036561 21.76 SGD
Shipped after 2017-01-27
24 43 KTF-104328 35.07 XL037 (W / 11, H2.0) 16/8 22 35.57 - 15 23 Pulley rough weight (kg) /0.108 8 Flange 28   1PC 1 K22XL037BF 33036446 9.30 SGD
In stock
28 44 KTF-104432 39.92 XL037 (W / 11, H2.0) 19/8 25 40.43 - 15 23 Pulley rough weight (kg) /0.144 8 Flange 32   1PC 1 K25XL037BF 33036464 11.12 SGD
Shipped after 2017-01-27
38 61 KTF-106141 54.47 XL037 (W / 11, H2.0) 26/10 34 54.98 - 15 25 Pulley rough weight (kg) /0.335 10 Flange 41   1PC 1 K34XL037BF 33036516 18.97 SGD
Shipped after 2017-01-27
38 61 KTF-106141 57.70 XL037 (W / 11, H2.0) 26/10 36 58.21 - 15 25 Pulley rough weight (kg) /0.367 10 Flange 41   1PC 1 K36XL037BF 33036525 19.48 SGD
Shipped after 2017-01-27
38 74 KTF-107453 67.41 XL037 (W / 11, H2.0) 26/10 42 67.91 - 15 25 Pulley rough weight (kg) /0.476 10 Flange 53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K42XL037BF 33036552 20.26 SGD
Shipped after 2017-01-27
22 38 KTF-103826 33.45 XL037 (W / 11, H2.0) 14/8 21 33.96 - 15 23 Pulley rough weight (kg) /0.096 8 Flange 26   1PC 1 K21XL037BF 33036437 9.63 SGD
Shipped after 2017-01-27
38 65 KTF-106550 60.94 XL037 (W / 11, H2.0) 26/10 38 61.45 - 15 25 Pulley rough weight (kg) /0.402 10 Flange 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K38XL037BF 33036534 20.26 SGD
Shipped after 2017-01-27
17 31 KTF-103120 25.36 XL037(W/11, H2.0) 10/6 16 25.87 BF 15 23 Pulley rough weight (kg) /0.055 8 Flange 20   1PC 1 K16XL037BF 33036394 8.15 SGD
In stock
19 33 KTF-103322 28.60 XL037(W/11, H2.0) 12/6 18 29.11 BF 15 23 Pulley rough weight (kg) /0.071 8 Flange 22   1PC 1 K18XL037BF 33036403 8.51 SGD
In stock
19 35 KTF-103522 30.22 XL037(W/11, H2.0) 12/6 19 30.72 BF 15 23 Pulley rough weight (kg) /0.078 8 Flange 22   1PC 1 K19XL037BF 33036412 8.86 SGD
In stock
22 38 KTF-103826 31.83 XL037(W/11, H2.0) 14/8 20 32.34 BF 15 23 Pulley rough weight (kg) /0.088 8 Flange 26   1PC 1 K20XL037BF 33036421 9.05 SGD
In stock
27 44 KTF-104432 38.30 XL037(W/11, H2.0) 18/8 24 38.81 BF 15 23 Pulley rough weight (kg) /0.132 8 Flange 32   1PC 1 K24XL037BF 33036455 9.80 SGD
In stock
29 47 KTF-104734 41.53 XL037(W/11, H2.0) 20/8 26 42.04 BF 15 23 Pulley rough weight (kg) /0.157 8 Flange 34   1PC 1 K26XL037BF 33036473 11.55 SGD
In stock
30 48 KTF-104836 44.77 XL037(W/11, H2.0) 21/8 28 45.28 BF 15 23 Pulley rough weight (kg) /0.180 8 Flange 36   1PC 1 K28XL037BF 33036482 11.65 SGD
In stock
33 55 KTF-105539 48.00 XL037(W/11, H2.0) 24/10 30 48.51 BF 15 23 Pulley rough weight (kg) /0.208 8 Flange 39   1PC 1 K30XL037BF 33036491 12.82 SGD
In stock
38 57 KTF-105741 51.24 XL037(W/11, H2.0) 26/10 32 51.74 BF 15 25 Pulley rough weight (kg) /0.304 10 Flange 41   1PC 1 K32XL037BF 33036507 18.92 SGD
In stock
38 83 KTF-108363 73.87 XL037(W/11, H2.0) 26/10 46 74.38 BF 15 25 Pulley rough weight (kg) /0.555 10 Flange 63   1PC 1 K46XL037BF 33036577 24.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Spindle rotation transmission of mini machine tool
4
From Japan
On 2016-02-13 16:22:50
Not normally use the problem, however, it seems that I wish if there is a pulley of aluminum material, I think we can be a little more cheaper in price basis? .
This review is about item#33036421.
It was supposed to be attached to the rotation sensor.
2
From Japan
On 2014-01-27 13:33:31
It was too heavy.
This review is about item#33036543.
For power transmission of the machine tool
4
From Japan
On 2013-11-27 14:01:40
We used as a replacement resin parts of the bench lathe. Processing is required but I am satisfied because the cheap.
This review is about item#33036394.
Used in power transmission of the machine tool
4
From Japan
On 2013-11-27 14:01:03
We used as a replacement resin parts of the bench lathe. Processing is required but I am satisfied because the cheap.
This review is about item#33036491.

Related Products