Buy more than* S$200* and get FREE SHIPPING

K timing pulley hole hole product XL037 type AF type

4.00 (1)
Caution
*We can not handle hole processing, key groove processing etc etc at our company, please understand.
Dimensions D (min/max)(mm)
26/10
Dimension LA (mm)
15
Type
XL037(W/11,H2.0)
Shape
AF
...see all>
Product Options
ADD TO CART
Dimensions M (mm) Dimension F (mm) Compatible Flange Number of Gears Dimensions Do (mm) Dimensions Dp (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension F (mm) Compatible Flange Number of Gears Dimensions Do (mm) Dimensions Dp (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 83 KTF-108363 46 73.87 74.38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K46XL037AF 33036656 21.99 SGD
Shipped after 2018-02-23
53 74 KTF-107453 42 67.41 67.91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K42XL037AF 33036631 20.99 SGD
Shipped after 2018-02-23
58 78 KTF-107858 44 70.64 71.15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K44XL037AF 33036647 21.99 SGD
Shipped after 2018-02-23
41 57 KTF-105741 32 51.24 51.74 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K32XL037AF 33036586 17.99 SGD
Shipped after 2018-02-23
41 61 KTF-106141 34 54.47 54.98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K34XL037AF 33036595 17.99 SGD
Shipped after 2018-02-23
41 61 KTF-106141 36 57.70 58.21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K36XL037AF 33036604 18.99 SGD
Shipped after 2018-02-23
50 65 KTF-106550 38 60.94 61.45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K38XL037AF 33036613 18.99 SGD
Shipped after 2018-02-23
50 69 KTF-106950 40 64.17 64.68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K40XL037AF 33036622 19.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe repair
4
From Japan
On 2014-02-07 16:43:48
About the product, there is no problem at all I do not mind paying, so if you can do additional processing I am very thankful, is it impossible?
This review is about item#33036595.

Related Products