Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

K Timing Pulley Pilot Hole Item L050 Shape AF Type

5.00 (1)
Dimension LA (mm)
19
Accessories
Flange
...see all>
Product Options
ADD TO CART
Specification Dimensions Do (mm) Dimensions D (min/max)(mm) Dimensions Dp (mm) Dimensions M (mm) Dimension F (mm) Compatible Flange Type Number of Gears Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions Do (mm) Dimensions D (min/max)(mm) Dimensions Dp (mm) Dimensions M (mm) Dimension F (mm) Compatible Flange Type Number of Gears Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pulley rough weight (kg) /0.46 65.94 28/12 66.70 53 74 KTF-167453 L050 (W / 14, H2.5) 22 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K22L050AF 33036762 22.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.61 120.51 34/16 121.28 100 126 KTF-16126100 L050 (W / 14, H2.5) 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K40L050AF 33036866 36.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.26 50.78 22/12 51.54 41 57 KTF-165741 L050 (W / 14, H2.5) 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K17L050AF 33036717 16.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.37 59.88 26/12 60.64 50 65 KTF-166550 L050 (W / 14, H2.5) 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K20L050AF 33036744 17.99 SGD
Shipped after 2018-06-27
Pulley rough weight (kg) /0.42 62.91 26/12 63.67 50 69 KTF-166950 L050 (W / 14, H2.5) 21 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K21L050AF 33036753 21.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.66 78.07 28/12 78.83 66 86 KTF-168666 L050 (W / 14, H2.5) 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K26L050AF 33036796 26.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.77 84.13 30/12 84.89 75 93 KTF-169375 L050 (W / 14, H2.5) 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K28L050AF 33036805 29.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.42 114.45 34/16 115.21 100 126 KTF-16126100 L050 (W / 14, H2.5) 38 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K38L050AF 33036857 35.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.89 90.20 30/12 90.96 78 99 KTF-169978 L050 (W / 14, H2.5) 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K30L050AF 33036814 29.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.55 72.00 28/12 72.77 58 78 KTF-167858 L050 (W / 14, H2.5) 24 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K24L050AF 33036771 24.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.60 75.04 28/12 75.80 63 83 KTF-168363 L050 (W / 14, H2.5) 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25L050AF 33036787 26.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.96 132.64 38/16 133.40 125 138 KTF-16138125 L050 (W / 14, H2.5) 44 -   1PC 1 K44L050AF 33036884 42.99 SGD
In stock
Pulley rough weight (kg) /0.23 47.75 22/12 48.51 39 55 KTF-165539 L050 (W / 14, H2.5) 16 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K16L050AF 33036701 16.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.33 56.84 24/12 57.61 50 65 KTF-166550 L050 (W / 14, H2.5) 19 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K19L050AF 33036735 21.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.01 96.26 30/16 97.02 84 105 KTF-1610584 L050 (W / 14, H2.5) 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K32L050AF 33036823 31.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.14 102.32 32/16 103.08 90 112 KTF-1611290 L050 (W / 14, H2.5) 34 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K34L050AF 33036832 32.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.29 108.39 32/16 109.15 90 115 KTF-1611590 L050 (W / 14, H2.5) 36 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K36L050AF 33036841 32.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /1.78 126.58 34/16 127.34 101 131 KTF-16131101 L050 (W / 14, H2.5) 42 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K42L050AF 33036875 41.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.12 35.62 41869 36.38 28 43 KTF-104328 L050 (W / 14, H2.5) 12 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K12L050AF 33036674 11.99 SGD
Shipped after 2018-06-27
Pulley rough weight (kg) /0.08 29.56 14/6 30.32 22 35 KTF-103522 L050 (W / 14, H2.5) 10 -   1PC 1 K10L050AF 33036665 14.99 SGD
In stock
Pulley rough weight (kg) /0.17 41.68 20/10 42.45 34 47 KTF-104734 L050 (W / 14, H2.5) 14 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K14L050AF 33036683 17.99 SGD
Shipped after 2018-06-28
Pulley rough weight (kg) /0.20 44.72 20/10 45.48 36 51 KTF-165136 L050(W/14, H2.5) 15 AF   1PC 1 K15L050AF 33036692 13.99 SGD
In stock
Pulley rough weight (kg) /0.30 53.81 24/12 54.57 41 61 KTF-166141 L050(W/14, H2.5) 18 AF *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K18L050AF 33036726 13.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts. Power transmission
5
From Japan
On 2017-03-03 15:55:11
The flange is also attached. In order to crimp it is necessary to punch. There is an explanatory diagram to explain the instructions so that the punch is applied to the rim part with 2 mm. Is it OK with a punch with a diameter of 4 mm (https://www.monotaro.com/p/8849/4436/)?
This review is about item#33036665.

Related Products