Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

K Timing Pulley Pilot Hole Item L050 Shape BF Type

Dimension LA (mm)
19
Accessories
Flange
...see all>
Product Options
ADD TO CART
Dimensions D (min/max)(mm) Shape Dimensions Dp (mm) LB Dimensions (mm) Specification Dimension K(mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Type Dimensions Do (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (min/max)(mm) Shape Dimensions Dp (mm) LB Dimensions (mm) Specification Dimension K(mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Type Dimensions Do (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30/12 - 84.89 31 Pulley rough weight (kg) /1.11 12 75 50 93 KTF-169375 L050 (W / 14, H2.5) 84.13 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K28L050BF 33037033 31.99 SGD
Shipped after 2018-06-29
20/10 - 45.48 31 Pulley rough weight (kg) /0.34 12 36 32 51 KTF-165136 L050 (W / 14, H2.5) 44.72 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K15L050BF 33036927 16.99 SGD
Shipped after 2018-06-29
28/12 - 66.70 31 Pulley rough weight (kg) /0.72 12 53 44 74 KTF-167453 L050 (W / 14, H2.5) 65.94 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K22L050BF 33036997 24.99 SGD
Shipped after 2018-06-29
22/12 - 51.54 31 Pulley rough weight (kg) /0.43 12 41 35 57 KTF-165741 L050 (W / 14, H2.5) 50.78 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K17L050BF 33036945 21.99 SGD
Shipped after 2018-06-29
24/12 - 57.61 31 Pulley rough weight (kg) /0.53 12 50 38 65 KTF-166550 L050 (W / 14, H2.5) 56.84 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K19L050BF 33036963 21.99 SGD
Shipped after 2018-06-29
26/12 - 63.67 31 Pulley rough weight (kg) /0.66 12 50 42 69 KTF-166950 L050 (W / 14, H2.5) 62.91 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K21L050BF 33036981 22.99 SGD
Shipped after 2018-06-29
34/16 - 115.21 34 Pulley rough weight (kg) /1.97 15 100 60 126 KTF-16126100 L050 (W / 14, H2.5) 114.45 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K38L050BF 33037085 38.99 SGD
Shipped after 2018-06-29
22/12 - 48.51 31 Pulley rough weight (kg) /0.38 12 39 34 55 KTF-165539 L050 (W / 14, H2.5) 47.75 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K16L050BF 33036936 21.99 SGD
Shipped after 2018-06-29
24/12 - 54.57 31 Pulley rough weight (kg) /0.47 12 41 36 61 KTF-166141 L050 (W / 14, H2.5) 53.81 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K18L050BF 33036954 21.99 SGD
Shipped after 2018-06-29
30/12 - 90.96 31 Pulley rough weight (kg) /1.23 12 78 50 99 KTF-169978 L050 (W / 14, H2.5) 90.20 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K30L050BF 33037042 29.99 SGD
Shipped after 2018-06-29
30/16 - 97.02 34 Pulley rough weight (kg) /1.38 15 84 50 105 KTF-1610584 L050 (W / 14, H2.5) 96.26 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K32L050BF 33037051 32.99 SGD
Shipped after 2018-06-29
32/16 - 109.15 34 Pulley rough weight (kg) /1.77 15 90 56 115 KTF-1611590 L050 (W / 14, H2.5) 108.39 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K36L050BF 33037076 35.99 SGD
Shipped after 2018-06-28
20/10 - 42.45 31 Pulley rough weight (kg) /0.29 12 34 30 47 KTF-104734 L050 (W / 14, H2.5) 41.68 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K14L050BF 33036911 17.99 SGD
Shipped after 2018-06-29
28/12 - 78.83 31 Pulley rough weight (kg) /0.92 12 66 44 86 KTF-168666 L050 (W / 14, H2.5) 78.07 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K26L050BF 33037024 26.99 SGD
Shipped after 2018-06-29
32/16 - 103.08 34 Pulley rough weight (kg) /1.62 15 90 56 112 KTF-1611290 L050 (W / 14, H2.5) 102.32 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K34L050BF 33037067 34.99 SGD
Shipped after 2018-06-29
38/16 - 133.40 39 Pulley rough weight (kg) /2.73 20 125 65 138 KTF-16138125 L050 (W / 14, H2.5) 132.64 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K44L050BF 33037112 44.99 SGD
Shipped after 2018-06-29
41869 - 36.38 31 Pulley rough weight (kg) /0.21 12 28 25 43 KTF-104328 L050 (W / 14, H2.5) 35.62 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K12L050BF 33036902 13.99 SGD
Shipped after 2018-06-29
28/12 - 72.77 31 Pulley rough weight (kg) /0.82 12 58 44 78 KTF-167858 L050 (W / 14, H2.5) 72.00 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K24L050BF 33037006 23.99 SGD
Shipped after 2018-06-28
28/12 - 75.80 31 Pulley rough weight (kg) /0.87 12 63 44 83 KTF-168363 L050 (W / 14, H2.5) 75.04 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25L050BF 33037015 26.99 SGD
Shipped after 2018-06-29
34/16 - 121.28 34 Pulley rough weight (kg) /2.16 15 100 60 126 KTF-16126100 L050 (W / 14, H2.5) 120.51 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K40L050BF 33037094 39.99 SGD
Shipped after 2018-06-29
34/16 - 127.34 34 Pulley rough weight (kg) /2.33 15 101 60 131 KTF-16131101 L050 (W / 14, H2.5) 126.58 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K42L050BF 33037103 51.99 SGD
Shipped after 2018-06-28
14/6 BF 30.32 31 Pulley rough weight (kg) /0.14 12 22 20 35 KTF-103522 L050(W/14, H2.5) 29.56 10   1PC 1 K10L050BF 33036893 11.99 SGD
Shipped after 2018-06-25
26/12 BF 60.64 31 Pulley rough weight (kg) /0.59 12 50 40 65 KTF-166550 L050(W/14, H2.5) 59.88 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K20L050BF 33036972 17.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products