Buy more than* S$200* and get FREE SHIPPING

K Timing Pulley

Dimension LA (mm)
26
Type
L075 (W / 21, H2.5)
Material
Pulley / carbon steel, flange / plain steel
Accessories
Flange
...see all>
Product Options
ADD TO CART
Dimensions Dp (mm) LB Dimensions (mm) Dimension K(mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Number of Gears Dimensions Do (mm) Specification Dimensions D (min/max)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Dp (mm) LB Dimensions (mm) Dimension K(mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Number of Gears Dimensions Do (mm) Specification Dimensions D (min/max)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63.67 38 12 50 42 69 KTF-166950 21 62.91 Pulley rough weight (kg) /0.86 26/12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K21L075BF 33037426 23.99 SGD
Shipped after 2018-01-30
84.89 38 12 75 50 93 KTF-169375 28 84.13 Pulley rough weight (kg) /1.47 30/12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K28L075BF 33037471 29.99 SGD
Shipped after 2018-01-30
121.28 41 15 100 60 126 KTF-16126100 40 120.51 Pulley rough weight (kg) /2.86 34/16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K40L075BF 33037532 42.99 SGD
Shipped after 2018-01-31
127.34 41 15 101 60 131 KTF-16131101 42 126.58 Pulley rough weight (kg) /3.09 34/16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K42L075BF 33037541 44.99 SGD
Shipped after 2018-01-31
66.70 38 12 53 44 74 KTF-167453 22 65.94 Pulley rough weight (kg) /0.95 28/12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K22L075BF 33037435 23.99 SGD
Shipped after 2018-01-30
103.08 41 15 90 56 112 KTF-1611290 34 102.32 Pulley rough weight (kg) /2.14 32/16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K34L075BF 33037505 38.99 SGD
Shipped after 2018-01-31
133.40 46 20 125 65 138 KTF-16138125 44 132.64 Pulley rough weight (kg) /3.58 38/16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K44L075BF 33037557 46.99 SGD
Shipped after 2018-01-31
75.80 38 12 63 44 83 KTF-168363 25 75.04 Pulley rough weight (kg) /1.15 28/12   1PC 1 K25L075BF 33037453 27.99 SGD
Shipped after 2018-01-30
78.83 38 12 66 44 86 KTF-168666 26 78.07 Pulley rough weight (kg) /1.22 28/12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K26L075BF 33037462 28.99 SGD
Shipped after 2018-01-30
90.96 38 12 78 50 99 KTF-169978 30 90.20 Pulley rough weight (kg) /1.64 30/12   1PC 1 K30L075BF 33037487 30.99 SGD
Shipped after 2018-01-30
97.02 41 12 84 50 105 KTF-1610584 32 96.26 Pulley rough weight (kg) /1.83 30/16   1PC 1 K32L075BF 33037496 33.99 SGD
Shipped after 2018-01-30
72.77 38 12 58 44 78 KTF-167858 24 72.00 Pulley rough weight (kg) /1.08 28/12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K24L075BF 33037444 26.99 SGD
Shipped after 2018-01-30
115.21 41 15 100 60 126 KTF-16126100 38 114.45 Pulley rough weight (kg) /2.51 34/16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K38L075BF 33037523 41.99 SGD
Shipped after 2018-01-31
48.51 38 12 39 34 55 KTF-165539 16 47.75 Pulley rough weight (kg) /0.50 22/12   1PC 1 K16L075BF 33037374 19.99 SGD
Shipped after 2018-01-30
51.54 38 12 41 35 57 KTF-165741 17 50.78 Pulley rough weight (kg) /0.56 22/12   1PC 1 K17L075BF 33037383 19.99 SGD
Shipped after 2018-01-30
54.57 38 12 41 36 61 KTF-166141 18 53.81 Pulley rough weight (kg) /0.62 24/12   1PC 1 K18L075BF 33037392 19.99 SGD
Shipped after 2018-01-30
45.48 38 12 36 32 51 KTF-165136 15 44.72 Pulley rough weight (kg) /0.45 20/10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K15L075BF 33037365 18.99 SGD
Shipped after 2018-01-30
42.45 38 12 34 30 47 KTF-104734 14 41.68 Pulley rough weight (kg) /0.38 20/10   1PC 1 K14L075BF 33037356 17.99 SGD
Shipped after 2018-01-30
57.61 38 12 50 38 65 KTF-166550 19 56.84 Pulley rough weight (kg) /0.70 24/12   1PC 1 K19L075BF 33037401 21.99 SGD
Shipped after 2018-01-30
60.64 38 12 50 40 65 KTF-166550 20 59.88 Pulley rough weight (kg) /0.78 26/12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K20L075BF 33037417 21.99 SGD
Shipped after 2018-01-30
36.38 38 12 28 25 43 KTF-104328 12 35.62 Pulley rough weight (kg) /0.27 41869   1PC 1 K12L075BF 33037347 -
Discontinued
[x]
109.15 41 15 90 56 115 KTF-1611590 36 108.39 Pulley rough weight (kg) /2.34 32/16   1PC 1 K36L075BF 33037514 46.99 SGD
In stock
ADD TO CART

Related Products