Buy more than* S$200* and get FREE SHIPPING

Soft PVC Hose, "SUPER TOYORON HOSE", ST-32

5.00 (5)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
32x41
Minimum Bending Radius (mm)
192
...see all>
Product Options
ADD TO CART
Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612102 149.99 SGD
Shipped after 2018-01-26
10 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Greentransparentimageintoline 7 1PC 1 ST-32 37612145 269.99 SGD
Shipped after 2018-01-22
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612172 339.99 SGD
Shipped after 2018-01-26
19 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612233 449.99 SGD
Shipped after 2018-01-26
20 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612242 469.99 SGD
Shipped after 2018-01-26
25 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612251 589.99 SGD
Shipped after 2018-01-26
30 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612267 659.99 SGD
Shipped after 2018-01-26
40 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612285 809.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612197 379.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612206 389.99 SGD
Shipped after 2018-01-26
8 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612127 199.99 SGD
Shipped after 2018-01-26
9 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612136 219.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612154 299.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612163 309.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612215 409.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612224 429.99 SGD
Shipped after 2018-01-26
35 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612276 749.99 SGD
Shipped after 2018-01-26
7 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612111 159.99 SGD
Shipped after 2018-01-26
- 0 to 0.4 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - 1PC 1 ST-32 37612181 349.99 SGD
Shipped after 2018-01-26
4 0 to 0.4 -5 to 60 Water, oil, chemicals, powder, air With green transparent image line 2.8 1PC 1 ST-32 37612084 109.99 SGD
Shipped after 2018-01-24
5 0 to 0.4 -5 to 60 Water, oil, chemicals, powder, air With green transparent image line 3.5 1PC 1 ST-32 37612093 139.99 SGD
Shipped after 2018-01-22
1 0 - 0.4 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 0.7 1PC 1 ST-32 37612057 28.99 SGD
Shipped after 2018-01-22
2 0 - 0.4 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 1.4 1PC 1 ST-32 37612066 51.99 SGD
Shipped after 2018-01-22
3 0 - 0.4 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 2.1 1PC 1 ST-32 37612075 76.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to cut to the required length and used to prevent scratches during transport
5
From Japan
On 2017-08-30 14:54:27
high. Cost performance is bad. There is no ginger because its use is different ...
This review is about item#37612066.
For extension of wastewater
5
From Japan
On 2017-08-16 09:08:25
It is saved that we could purchase at this price as there are not many large calibers.
This review is about item#37612093.
Refueling hose
5
From Japan
On 2016-07-14 15:23:37
Shipment is also early and packaging is solid.
This review is about item#37612066.
hydraulic oil
5
From Japan
On 2016-03-03 23:26:51
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#37612145.
Press discharge hose
5
From Japan
On 2015-12-09 10:38:00
There is no particular problem. ◎ If it is a little cheaper ◎
This review is about item#37612057.

Related Products