Buy more than* S$200* and get FREE SHIPPING

Powerful Buzzer

3.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not open the surface cover.It will not work normally for example the volume is changed
Lifespan
(Continuous alert ) 50 hours or more
...see all>
Product Options
ADD TO CART
Item Number Volume Rated Power Consumption (W) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Item Number Volume Rated Power Consumption (W) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA2021 more than 83 dB (1 m distance) 8 AC100 1PC 1 EA2021 33042816 18.36 SGD
In stock
EA2022 More than 83dB(distance 1m) 7.5 AC200 1PC 1 EA2022 35095006 22.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
When opening / closing the high speed shutter
1
From Japan
On 2017-05-12 19:38:37
I am glad that the volume is low and the volume is large and the waterproof function is also attached.
This review is about item#35095006.
For electrical wiring check of electric wiring
5
From Japan
On 2016-11-14 19:01:26
I am sort of aware that the work is getting faster and I'd like to think whether to check the light bulbs.
This review is about item#33042816.
Used as security buzzer
2
From Japan
On 2016-05-18 12:14:27
I am sorry that it was not the sound I expected. It was a sound reminiscent of the beginning of the movie theater screening. It is difficult to purchase a buzzer on the net (although it would be nice if there was a sample sound)
This review is about item#33042816.
Factory bell
4
From Japan
On 2016-03-03 22:40:19
It is a so-called volume
This review is about item#33042816.
As a calling buzzer at the time of finished product of bag making machine
5
From Japan
On 2015-05-16 10:01:24
Originally square-shaped objects with volume control no longer break, so purchase to replace. The volume is sufficiently large, and the vibration of the iron plate of the attached equipment echoes. Since there is no volume adjustment, I use a trick technique. Loosen the lid. Bend the diaphragm inside slightly. Paper is caught. By, for example, [To some extent] the volume can be lowered. Since this know-how is outside the scope of manufacturer's warranty, please take responsibility at your own risk.
This review is about item#33042816.
Production design of control panel
5
From Japan
On 2014-11-18 09:43:40
Outline and buzzer sound pressure also satisfied
This review is about item#35095006.
Repair of equipment for firefighting
5
From Japan
On 2014-09-03 18:28:31
It is saved because order arrives early.
This review is about item#35095006.
Facility
2
From Japan
On 2012-01-28 10:32:39
It was useless to use in noisy facilities. It sounds less than volume, so the sound quality is bad, so it does not sound much. There is no problem to use in quiet facilities.
This review is about item#33042816.

Related Products