Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Protection Against The Cold Zona Oil Proof P

3.67 (3)
Height (cm)
32(26cm), 32(26cm)
Foot Width
3E
Color
White, White
...see all
Product Options
ADD TO CART
Material (insole) Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (insole) Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Urethane, Urethane 955(26.0cm), 955 vinyl chloride, PVC vinyl chloride, PVC 26, 26 1Pair 1 - 33039106 72.13 SGD
In stock
Urethane, Urethane 955(26.0cm), 850 vinyl chloride, PVC vinyl chloride, PVC 24, 24 1Pair 1 - 33039081 78.06 SGD
In stock
Urethane, Urethane 955(26.0cm), 955(26.0cm) vinyl chloride, PVC vinyl chloride, PVC 23, 23 1Pair 1 - 33039072 78.06 SGD
Shipped after 2017-05-09
Urethane 955(26.0cm), 865 vinyl chloride vinyl chloride 25, 25 1Pair 1 - 33039097 78.06 SGD
In stock
Urethane 955(26.0cm), 990 vinyl chloride vinyl chloride 27, 27 1Pair 1 - 33039115 78.06 SGD
In stock
Urethane 955(26.0cm), 1025 vinyl chloride vinyl chloride 28, 28 1Pair 1 - 33039124 78.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used when frying work of fish paste
5
From Japan
On 2017-02-12 19:35:19
Since the very light warm good work efficiency, very satisfied.
This review is about item#33039097.
Food processing
5
From Japan
On 2017-01-28 23:35:44
About two years using the heel was worn there was no penetration of water due to cracking. It is larger because the are on the assumption that you wear thick socks. Adjusted by increasing the insole if loose so. Winter capacity is much warm When compared to the usual boots, but it is useless is hugging the excessive expectations.
This review is about item#33039106.
Fish processing
1
From Japan
On 2010-12-13 11:03:46
This is the first of the winter oil boots but, probably because there is a lining of the bore, really I feel heavy or because making is the larger. And to wear sneakers or 26cm, in winter, but we chose the larger of 27cm also thought to wear socks double, there is width than the boots had been wearing until now, will swim the foot in the shoe. Another piece thick in insole seems I need to insole attached. The cold weather we are satisfied so far.
This review is about item#33039115.

Related Products