Buy more than* S$200* and get FREE SHIPPING

Compact Breaker SH Type for Branching

4.88 (8)
Rated Breaking Capacity (kA)
2.5
...see all
Product Options
ADD TO CART
Compatible Electiric Wires Item Number Rated Current (A) Rated Voltage (V) Weight (g) Number of Poles / Element Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Item Number Rated Current (A) Rated Voltage (V) Weight (g) Number of Poles / Element Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi1.6,phi2.0,phi2.6mm BSH2152 15 AC100/200 65 2P2E 1pc 1 BSH2152 38195875 16.84 SGD
In stock
phi1.6,phi2.0,phi2.6mm BSH2301 30 AC100 65 2P1E 1pc 1 BSH2301 35180722 15.48 SGD
In stock
phi1.6,phi2.0,phi2.6mm BSH2151 15 AC100 57 2P1E 1pc 1 BSH2151 38195866 11.37 SGD
In stock
phi1.6, phi2.0, phi2.6mm BSH2201 20 AC100 57 2P1E 1PC 1 BSH2201 33042737 11.37 SGD
In stock
phi1.6, phi2.0, phi2.6mm BSH2202 20 AC100/200 65 2P2E 1PC 1 BSH2202 33042746 16.84 SGD
In stock
phi1.6, phi2.0, phi2.6mm BSH2302 30 AC100/200 65 2P2E 1PC 1 BSH2302 33042755 22.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Expansion work of the switchboard
4
From Japan
On 2017-06-16 21:38:18
Handling is convenient. Because the drawing display of the manual is difficult to understand, I want you to improve it (the extracted claws are hard to understand in the drawings)
This review is about item#33042746.
Power supply outlet expansion breaker
5
From Japan
On 2017-05-07 18:43:35
Manufacturer's goods were inexpensive and saved. Easy set with one touch attachment. It seems that there is no defect and can be used with confidence.
This review is about item#33042737.
Increase lighting
5
From Japan
On 2017-05-03 23:32:07
Since it is a maker item purchased after checking the standards, there is no problem at all
This review is about item#33042737.
Expansion of home 100V breaker
5
From Japan
On 2017-03-28 11:33:14
Normally good. Because it was a discount period, it was about the same as other cheap nets. Since the home center is in the countryside, the product lineup is bad and it is saved if it is a monotail.
This review is about item#33042737.
Distribution board
5
From Japan
On 2017-03-03 15:45:18
It was very easy to use, and it was easy to switch between 100 V and 200 V.
This review is about item#33042755.
Used to add power line
5
From Japan
On 2016-12-15 17:52:07
Since it is a maker item, it was safe to use it without problems.
This review is about item#33042737.
For IH stove power supply
5
From Japan
On 2015-02-24 21:06:36
Replacement completed with one touch. Very easy.
This review is about item#33042755.
Added our distribution board
5
From Japan
On 2013-03-18 18:15:44
Because it was able to purchase easily by existing expansion, merit was given.
This review is about item#33042737.

Related Products