Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Lock

3.25 (4)
Material (wire parts)
Stainless PVC coating
Material (Body)
Zinc die-cast
Usage
Change number: initial number is 000. Set number to current one, press and hold tip of a ballpoint pen on the button at the bottom and change number one by one. After number changed. release the ball-point pen. Unlock: after that match the release number, you can unlock by pressing down lever with a finger.
Description 2
We are maintaining the durability using the zinc die-cast in the main body. left side is out there 2.0phix85mm, ease of use and flexible, you can enjoy the wire of included. It is a one color satin chrome but appearance will be matched with anything without choosing the application. will produce a tablet in your life how to use in accordance with the applications.
Specification
Wire thickness 2x85mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IB-032 33039264 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
I use it for lock
3
From Japan
On 2017-03-20 17:37:33
I think that it can be used if there is a suddenness of 2.5 mm.
This review is about item#33039264.
Lock of tool box
4
From Japan
On 2016-05-01 19:35:26
Wire is thin and easy to use.
This review is about item#33039264.
Surrogate helmet holder on scooter
1
From Japan
On 2013-05-23 22:30:26
After setting the number, it locked but could not be unlocked even if numbered.
This review is about item#33039264.
Used for RVBOX
5
From Japan
On 2012-01-23 11:23:00
Since RVBOX is keyed, it fixes to the car through a wire key here, one side with a padlock. Furthermore, we cover the whole with canvas seat and have a sense of security to prevent weather and theft damage.
This review is about item#33039264.

Related Products