Buy more than* S$200* and get FREE SHIPPING

Aluminium Washer

4.27 (33)
Thickness (mm)
1
Material
Aluminum
Application
Used as packing for places where liquids flow like drain packing flow use, mission deffering, etc.
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 12 1Bag(50PC) 1 AC-6 33039395 10.99 SGD
Shipped after 2018-02-26
8 14 1Bag(50PC) 1 AC-8 33039404 12.99 SGD
Shipped after 2018-02-26
10 16 1Bag(50PC) 1 AC-10 33039413 13.99 SGD
Shipped after 2018-02-26
12 18 1Bag(50PC) 1 AC-12 33039422 13.99 SGD
Shipped after 2018-02-26
14 20 1Bag(50PC) 1 AC-14 33039431 13.99 SGD
Shipped after 2018-02-26
16 22 1Bag(50PC) 1 AC-16 33039447 15.99 SGD
Shipped after 2018-02-26
18 24 1Bag(50PC) 1 AC-18 33039456 18.99 SGD
Shipped after 2018-02-26
20 26 1Bag(50PC) 1 AC-20 33039465 18.99 SGD
Shipped after 2018-02-26
22 30 1Bag(50PC) 1 AC-22 33039474 20.99 SGD
Shipped after 2018-02-26
24 32 1Bag(50PC) 1 AC-24 33039483 24.99 SGD
Shipped after 2018-02-26
26 34 1Bag(50PC) 1 AC-26 33039492 27.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 19
4 star 7
3 star 5
2 star 1
1 star 1
Review Rating: 4.27
33 Customer Reviews
The reviews are automatic translation.
As an alternative to when there is no oil drain packing of the moped bike at hand!
4
From Japan
On 2018-01-27 22:41:29
I thought it was thin, but I have not leaked so far and it's good!
This review is about item#33039422.
Purchase for drain packing
2
From Japan
On 2017-11-20 11:20:15
I bought it for purchase for drain packing, but it is not likely to use a large hole (^ - ^;)
This review is about item#33039422.
When car maintenance
5
From Japan
On 2017-09-22 15:39:36
I always use it. I am delighted with the low price. I will also purchase it.
This review is about item#33039431.
Oil drain bolt
4
From Japan
On 2017-09-14 11:03:25
Although it is thin compared with genuine products and general-purpose goods of other companies, it can be used without leakage and blurring in particular. It is useful because it changes oil in a short cycle.
This review is about item#33039422.
Used as crashing washer
5
From Japan
On 2017-08-09 15:27:59
Soft and good alright. Please increase the number of items in the future.
This review is about item#33039431.
Seal washer such as brake
5
From Japan
On 2017-04-27 21:56:45
There is no problem quality. Since it is difficult to obtain inch size in Japan, it may be possible to sell it if it is aligned with MonotaRO. Especially 7/16 "(≒ 11 mm) is a size difficult to substitute for milli.
This review is about item#33039413.
Drain bolt packing
3
From Japan
On 2016-12-07 06:33:09
Aluminum washer of half the width of genuine parts Honestly, is there a packing effect with this width? Although I was worried but there is no use but there is no problem such as leakage of oil used for trial of things because I purchased it because it is different from purpose of use It is a waste price so it is easy to exchange every oil change However, I do not recommend it for those who feel uneasy for dozens of yen frugality
This review is about item#33039422.
Bolt's
5
From Japan
On 2016-03-11 19:41:58
I think that there is no strength because it is aluminum used for bolts, but I bought this because I was looking for something smaller in diameter than the usual washer.
This review is about item#33039404.
We used OIL exchange of Unimog 416, OIL exchange of Haflinger, OIL exchange of agricultural machines.
5
From Japan
On 2016-03-09 19:18:44
I was using a copper washer, but aluminum is better so that you can dig into the opponent's members better. We also use it for fuel system. We use 10 cheap aluminum so we can use only 10 feet around one leg. There is no improvement point, I will use if there is a small inner diameter or a large inner diameter as well.
This review is about item#33039422.
Engine oil drain
5
From Japan
On 2015-09-11 19:11:42
Reuse is severe as it is thin.
This review is about item#33039422.

Related Products