Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Halogen Bulb H7 12V

2.00 (3)
Caution
Not for foreign cars(Japanese car only)
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H7
Color
Super White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-007 33039666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Replacing the headlight bulb
3
From Japan
On 2017-03-18 18:33:38
The illumination color of the bulb lighting is paler than I thought. A little more white is better.
This review is about item#33039666.
Running at night
1
From Japan
On 2016-03-26 23:04:29
Very dangerous at night quite dark
This review is about item#33039666.
Night driving
2
From Japan
On 2015-04-30 16:27:34
It seems not to be too bright Does it have the brightness being displayed?
This review is about item#33039666.

Related Products