Buy more than* S$200* and get FREE SHIPPING

Thick Super Halogen Bulb H4u 12V

3.47 (17)
Rated Voltage (V)
12
Type
H4u
...see all>
Product Options
ADD TO CART
Color Accessories Color Temperature (K) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Color Temperature (K) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extreme white - 4500 60/80 (120/160 class brightness ) 1Set(2PC) 1 CH-011 33039675 -
Discontinued
[x]
Natural Clear - 3500 60/80 (100/120 class brightness) 1Set(2PC) 1 CH-012 33039684 -
Discontinued
[x]
Ultra Blue LED ball (two) 6000 60/80 (140/180 class brightness) 1Set(2PC) 1 CH-031 33039702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 1
1 star 4
Review Rating: 3.47
17 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-07-21 00:24:43
Regarding brightness and color, you can use it without problems. Out of stock is out of stock.
This review is about item#33039684.
My car
2
From Japan
On 2015-12-15 18:32:58
dark
This review is about item#33039684.
Head lamp bulb replacement
5
From Japan
On 2015-10-05 16:07:01
Purchased because the bulb that had been installed so far has broken. Even for goods with high selling price and high number of Kelvin, bulbs are cut out when the bulb is cut out. This time we purchased selectively with CP emphasis. Since the valves that have been installed so far were somewhat dark, I bought this product with a bright Kelvin count rate considerably. I am satisfied with the brightness. The remaining question is how much time it will last for usage time.
This review is about item#33039675.
Headlight bulb replacement
5
From Japan
On 2015-08-18 14:44:07
Because the yellow bulb attached to the car I bought in second hand was dark and it could not be helped, I bought this item that I claimed that the low is bright. The guy who has a high Kelvin number is surely dark, so I thought it would be genuine orange color here. It is almost satisfactory. It is definitely thicker than the genuine valve, and the illuminance is also high. With this, I was able to graduate from DQN called town lighting fog.
For genuine head lamp bulb replacement
5
From Japan
On 2015-04-07 09:14:21
My son has many opportunities to travel at night, so I bought it for wearing it on my son's isist. My son exchanged myself and was pleased that "it is white and very bright."
This review is about item#33039675.
Car Repair
4
From Japan
On 2015-03-14 12:42:41
I think that the choot blue color is strong. (When lit in the day) It will be judged by lighting at night.
This review is about item#33039702.
Replacing the headlight bulb
5
From Japan
On 2014-12-27 16:13:20
I bought it because the headlights burned out. Especially the low beam is bright and I am satisfied. However, when I went to the home center, similar items were sold at almost the same price. Besides valves, there are more things that they are not separately monotaro. We ask for further corporate efforts.
This review is about item#33039675.
Used for private cars
3
From Japan
On 2014-11-27 00:53:11
I thought that the high beam is 80 w, so I bought it, so I will check normally. I felt that it is easier to understand if there is notation of high and low in the rated power column. Low beam: 80 w Since the high beam is normal 60 w, it is satisfactory brightness when using low main or 4 light type etc.
This review is about item#33039684.
Head light (motorcycle)
5
From Japan
On 2014-09-12 13:57:05
I do not know the durability, but it can be used without problems. (It is obvious, is not it?) Because the price is cheap, I think whether you can have a spare of the same product.
This review is about item#33039684.
Ideal for night driving.
5
From Japan
On 2014-05-05 15:32:12
You can enjoy driving at night very brightly and with peace of mind.
This review is about item#33039702.

Related Products