Buy more than* S$200* and get FREE SHIPPING

GLAR SUPER HORN

3.11 (36)
Sound Pressure Level (dB)
110(+/-5)
Dimensions (Width W x Height H x Depth D) (mm)
214x138x82
Rated Voltage (V)
12
Current (A)
4(+/-1)x2
Cycle(Hz)
(Hi) 510, (Lo) 410
Type
Double
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-065 33039806 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 3
2 star 1
1 star 14
Review Rating: 3.11
36 Customer Reviews
The reviews are automatic translation.
It is purchased for children's mini vehicles.
5
From Japan
On 2016-11-10 11:22:21
At this price, this sound made very cheap shopping. Also, I would like to purchase if I have the opportunity.
This review is about item#33039806.
Replacement from genuine parts
5
From Japan
On 2016-02-17 00:03:29
Two years passed since the exchange Last month I also received a car inspection. It is not a person who sounds too much horn, but it can be used without problems. The wiring was installed in a place where it is difficult to wet the engine room by extending the normal. It seems that it is better not to get wet. Considering things when it does not sound, I try to leave genuine items as they are and let them ring within a few minutes without tools.
This review is about item#33039806.
For replacement with Tanto custom genuine horn
1
From Japan
On 2015-12-03 20:23:09
I purchased it because I wanted to change the sound of a genuine horn called Tanto custom pea. Because genuine is a single horn, I attached only Lo's horn out of 2 pieces. The tone is the same as the general European horn, and the volume is satisfied with the volume. But when ringing three months after installation it did not sound. In the meantime, it tried about 3 times. Since it can not be helped, I installed another Hi. Naturally the tone is high and it can not be said that it is a good sound, but it can not be helped. And two months after striking twice, it has stopped ringing already. I had not finished anything less than half a year before I ended.
This review is about item#33039806.
For replacement with Tanto custom genuine horn
1
From Japan
On 2015-11-11 21:36:42
Tanto custom genuine horn, I tried to make the pee cool. It is the price that chose this horn. Very cheap! I was worried about the sound, but the sound is also a general European horn and I have no complaints at all. Since minicars are single horn, I used only one. But three months later it stopped ringing at all. I ended without listening to the sound only about 3 times. I put another piece there. It stopped ringing after two months. Is it still inexpensive or bad? After that Mr. Mitsuba continued sounding without trouble in place of horn of Sunkowa.
This review is about item#33039806.
Horn replacement
5
From Japan
On 2015-03-21 17:24:29
Cost performance is tremendous, I hear a good sound.
This review is about item#33039806.
Tant
5
From Japan
On 2015-01-28 15:25:33
The price is also cheap and sounds good
This review is about item#33039806.
Three items I bought ....
1
From Japan
On 2014-11-13 11:24:26
Although I bought three pieces although I lost the cheapness, none of them could be used anyway in about a year. Two already broke. The last one is still OK because it's two months to install, but I am looking forward to when I have it. Is it a price? I broke two broken horn of Mitsuba.
This review is about item#33039806.
Exchange from genuine
5
From Japan
On 2014-11-08 19:40:23
It is cheap and the tone also turns into pappa from unreliable genuine unreliable volume and the volume is no problem.
This review is about item#33039806.
Mounting private car
5
From Japan
On 2014-10-30 17:03:46
I think that it is perfect for light and small cars! The sound is not too noisy, I am satisfied. I wonder if it is enough for a large car · · ·.
This review is about item#33039806.
Horn replacement
1
From Japan
On 2014-08-25 16:04:31
Lifespan is three years ~ Because it is cheap because it is cheap because it was not previously installed One of the things I purchased before buying it was staggered within the engine rule but it got stuck on the lower side, it got rusted and it got rusted when it got wet,
This review is about item#33039806.

Related Products