Buy more than* S$200* and get FREE SHIPPING

Linear Rail

Mutual Difference (micro m)
(Dimension W2 and height H of each block of the same rail) 30
Dimension G(mm)
20
Dimension F (mm)
60
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Weight (kg) Dimensions W1(mm) Dimension T (mm) Static Permissible Moment (kN/m) Dimensions N1(mm) Dimensions B (mm) Rail Length LO (mm) Dimension h (mm) Dimensions E (mm) Seal Resistance Value (N) Number of Blocks Weight (kg/m) Radial Clearance (micrometer) Dimension K(mm) Dimension D (phi mm) Width W (mm) Dimensions H1 (mm) Height H (mm) Dimensions Dp (mm) Dimensions J (mm) Length L(mm) Dimensions Q2 (mm) Dimensions T2 (mm) Dimension L1 (mm) Dimensions Q1 (mm) Dimensions T1 (mm) Standard Dynamic Load Rating (kN) Dimension N2 (mm) Dimensions M (mm) Tolerance (micro m) Standard static Load Rating (kN) Dimensions W2(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Weight (kg) Dimensions W1(mm) Dimension T (mm) Static Permissible Moment (kN/m) Dimensions N1(mm) Dimensions B (mm) Rail Length LO (mm) Dimension h (mm) Dimensions E (mm) Seal Resistance Value (N) Number of Blocks Weight (kg/m) Radial Clearance (micrometer) Dimension K(mm) Dimension D (phi mm) Width W (mm) Dimensions H1 (mm) Height H (mm) Dimensions Dp (mm) Dimensions J (mm) Length L(mm) Dimensions Q2 (mm) Dimensions T2 (mm) Dimension L1 (mm) Dimensions Q1 (mm) Dimensions T1 (mm) Standard Dynamic Load Rating (kN) Dimension N2 (mm) Dimensions M (mm) Tolerance (micro m) Standard static Load Rating (kN) Dimensions W2(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 160 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5   1PC 1 SBI15SL2K1+160N 33041075 169.99 SGD
Shipped after 2018-04-23
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 220 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+220N 33041084 179.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 280 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+280N 33041093 189.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 340 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+340N 33041102 209.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 700 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+700N 33041163 269.99 SGD
Shipped after 2018-06-29
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1480 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1480N 33041461 409.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1720 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1720N 33041486 449.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 520 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+520N 33041337 259.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 640 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+640N 33041355 279.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 820 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+820N 33041382 299.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1180 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1180N 33041644 399.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1480 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1480N 33041671 449.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 520 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+520N 33041547 289.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 640 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+640N 33041565 309.99 SGD
N/A
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 700 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+700N 33041574 319.99 SGD
Shipped after 2018-08-13
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1180 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1180N 33041233 339.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1480 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1480N 33041267 379.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1600 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1600N 33041276 399.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 580 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+580N 33041145 239.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 820 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+820N 33041181 289.99 SGD
Shipped after 2018-06-29
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 340 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+340N 33041303 239.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 400 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+400N 33041312 279.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1 over 20 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1120N 33041635 389.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 820 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+820N 33041592 339.99 SGD
Shipped after 2018-08-13
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1000 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1000N 33041206 319.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1060 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1060N 33041215 319.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1360 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1360N 33041251 369.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 400 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+400N 33041111 229.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 640 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+640N 33041154 259.99 SGD
Shipped after 2018-06-29
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1240 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1240N 33041443 359.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 220 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+220N 33041285 209.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1600 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1600N 33041687 469.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1720 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1720N 33041696 499.99 SGD
Shipped after 2018-08-13
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1 over 20 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1120N 33041425 339.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1360 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1360N 33041452 389.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 220 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+220N 33041495 249.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 580 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+580N 33041556 299.99 SGD
Shipped after 2018-08-13
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 760 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+760N 33041172 279.99 SGD
Shipped after 2018-06-29
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1000 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1000N 33041407 319.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1060 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1060N 33041416 329.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1600 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1600N 33041477 429.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 460 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+460N 33041321 249.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 760 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+760N 33041373 289.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1000 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1000N 33041617 369.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1240 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1240N 33041653 409.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 340 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+340N 33041513 269.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 400 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+400N 33041522 279.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 940 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+940N 33041601 359.99 SGD
Shipped after 2018-08-13
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 460 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+460N 33041127 239.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 520 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+520N 33041136 279.99 SGD
Shipped after 2018-06-29
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 1180 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+1180N 33041434 349.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 280 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+280N 33041504 259.99 SGD
Shipped after 2018-08-13
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1 over 20 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1120N 33041224 319.99 SGD
Shipped after 2018-06-29
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 940 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+940N 33041197 299.99 SGD
Shipped after 2018-06-29
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 280 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+280N 33041294 229.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 700 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+700N 33041364 279.99 SGD
Shipped after 2018-07-23
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 940 8.5 4.6 2.5 SL2 pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 - 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+940N 33041391 309.99 SGD
Shipped after 2018-07-23
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1060 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1060N 33041626 379.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 1360 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+1360N 33041662 429.99 SGD
Shipped after 2018-08-13
4.5 (Block) 0.24 15 10 Mro/0.16Mpo/0.17Myo/0.17 3.6 26 1240 5.5 3 2 SL2 pieces (Rail) 1.3 -5 to 0 25 7.5 34 13 28 5 26 63.8 phi3.5 7.8 45.2 phi3.5 8.5 14.1 3.4 M4 - 24.1 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL2K1+1240N 33041242 349.99 SGD
Shipped after 2018-06-29
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 460 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+460N 33041531 289.99 SGD
Shipped after 2018-08-13
7 (Block) 0.69 23 12 Mro/0.56Mpo/0.56Myo/0.56 11 35 760 9 5.5 3 SL2 pieces (Rail) 3 -8 to 0 34.5 11 48 20 40 8 35 92 M4 9.6 70 M6 10 31.5 5 M6 - 52.1 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25SL2K1+760N 33041583 329.99 SGD
Shipped after 2018-08-13
6 (Block) 0.37 20 10 Mro/0.36Mpo/0.33Myo/0.33 11 32 580 8.5 4.6 2.5 SL2pieces (Rail) 2.2 -6 to 0 25.4 9.5 44 16.5 30 5 36 79.8 M4 5.8 56.8 M6 6 22.2 5 M5 +/- 100 (W2 dimension H / height) 38.2 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI20SL2K1+580N 33041346 249.99 SGD
Shipped after 2018-07-23
ADD TO CART

Related Products