Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Breaker

4.73 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame (AF)
30
Number of Poles / Element Number
2P2E
Overcurrent Tripping Operation
Thermal dynamic
Standard Surrouunding Temperature (degree c)
25
Terminal Structure
Solderless terminal
JIS Standard
JIS C 8211 Ann2
Dimensions C (mm)
36
Dimensions B (mm)
70
Dimensions D (mm)
54
Dimensions A (mm)
32
Rated Voltage (V)
AC100-100/200(AA)
...see all>
Product Options
ADD TO CART
Operating Time Connectable Wire (mm2) JIS (sym) Rating Breaking Capacities (kA) Protection Feature Rated Current (A) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Time Connectable Wire (mm2) JIS (sym) Rating Breaking Capacities (kA) Protection Feature Rated Current (A) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi1.6 - phi2.6/5.5 - 8.0 AC]100/100/200V(AA)1.5, [DC]100V0.3 - 10 - Terminal covering, wood screw 1PC 1 CB32X 2P 10A 35099653 12.99 SGD
In stock
- phi1.6 - phi2.6/5.5 - 8.0 [AC]100 100/200V(AA)1.5, [DC]100V 0.3 - 15 - Terminal cover, wood screw 1PC 1 CB32X 2P 15A 35099662 12.99 SGD
In stock
- phi1.6 - phi2.6/5.5 - 8.0 AC]100/100/200V(AA)1.5, [DC]100V0.3 - 20 Reverse connection available Terminal covering, wood screw 1PC 1 CB32X 2P 20A 33042414 9.99 SGD
In stock
- phi1.6?phi2.6/5.5?8.0 AC]100 100/200V(AA)1.5, [DC]100V0.3 - 30 Reverse connection available Terminal cover, wood screw 1PC 1 CB32X 2P 30A 33042423 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Factory equipment
4
From Japan
On 2018-06-04 14:56:35
It is safe because it is an item of a maker's item. Even though there are no brands etc. with this hand, we do not purchase.
This review is about item#33042423.
Maintenance etc. of lighting equipment
5
From Japan
On 2018-03-21 03:14:13
Price is also affordable. Installation is also easy. Thank you.
This review is about item#33042414.
Added circuit from distribution board
5
From Japan
On 2017-07-15 18:28:20
I was saved because packing was able to receive on the next day with prompt response without problems.
This review is about item#33042414.
Electrical work
5
From Japan
On 2017-06-19 11:20:23
Product, especially usable without problems. Also when you need it please.
This review is about item#33042423.
Wiring of the storeyard
5
From Japan
On 2017-02-05 11:47:23
Even with a single request, I am sorry to save labor. You should arrive immediately.
This review is about item#33042414.
Used for expansion.
3
From Japan
On 2016-11-09 14:36:03
Especially when using it there was no problem. No need for improvement.
This review is about item#35099662.
Replacement of old breaker safety breakers
5
From Japan
On 2016-08-31 16:34:59
Because it is an old machine, it is saved by finding parts that fit. It takes about 1 week to place orders at the home center, but since the monotalou arrives the next day of order, it is very convenient.
This review is about item#33042423.
Planned as a backup power supply to the car
5
From Japan
On 2016-03-26 15:06:12
I have not installed yet because the car is not on yet. It can be determined that it is as desired in the visual state. I will review it when I install it
This review is about item#33042414.
Light switch in factory
5
From Japan
On 2015-11-13 20:34:16
Compared to other manufacturer's items, the price is very reasonable and usability, performance is also really helpful without problems.
This review is about item#33042414.
Event
5
From Japan
On 2015-10-05 15:17:12
Installation is also good and mounting of VVF wire is useful without problems.
This review is about item#33042414.

Related Products