Buy more than* S$200* and get FREE SHIPPING

PTFE Beaker

3.80 (5)
Purpose
Pre treatment and heating with acid of industry analysis and soil, water analysis, etc.
Heat-Resistant Temperature (deg C)
280
Scale
Not available
Material
PTFE (fluorine resin)
...see all
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56x68 65 100 1PC 1 100mL 33042432 -
Discontinued
[x]
99x104 270 500 1PC 1 500mL 33042466 -
Discontinued
[x]
118x129 398 1000 1PC 1 1000mL 33042475 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Formulation of engine oil additive
5
From Japan
On 2012-07-24 19:45:13
It is easier to handle in the same kind of shape as that of the ordinary Biga feel like you. I am satisfied because the product is relatively inexpensive to the material is expensive.
This review is about item#33042441.
Working with acid and chemicals, equipment cleaning
3
From Japan
On 2011-05-28 23:19:09
There is no basic problem is in, but it contains the manufacturer stamped on the bottom (Chinese). It is is better not. Therefore not turned in to a completely flat, I think that some conductivity is bad such as when to be heated on a hot plate.
This review is about item#33042441.
Semiconductor-related
5
From Japan
On 2010-11-05 15:32:08
If this price is no complaint. Neither mixed, such as I was, but sunspot tried to use, especially problem is not happening.
Prototypes of industrial products
5
From Japan
On 2010-06-11 10:20:24
Outer surface smooth, but the inner surface is not rough rough and the surface, and are preparing a polymer material, always sticking remains. In a nutshell, it slapped - together. Relatively low viscosity, be able to use as long as the non-stick be dried. This if, how was good person who was in a glass beaker. . .
This review is about item#33042432.
It uses for the product prototype.
1
From Japan
On 2010-05-25 04:43:31
A miscellaneous is made in more than I thought, I wanted to use such as in the preparation of high molecular polymer, but not me quite balanced and adheres those film formation. Although the exterior surface is the smooth and fairly, the inner surface has a thing Kizubboi, I think that in the commodity of Nari price.
This review is about item#33042432.

Related Products