Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Possible Attachment Dimensions (mm) Outer Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Attachment Material Mirror Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Attachment Dimensions (mm) Outer Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Attachment Material Mirror Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 to 30 208x117x55 520 Clamp ABS (chrome-plated) Plane 1PC 1 KM-973 33042554 34.99 SGD
In stock
28 to 30 245x117x55 560 Clamp ABS (chrome-plated) Plane 1PC 1 KM-969 33042511 35.99 SGD
In stock
28 to 30 208x117x55 520 Clamp ABS (black painted) Plane 1PC 1 KM-974 33042563 37.99 SGD
Shipped after 2018-06-28
19 - 27 245x117x55 560 Clamp system ABS(Black coating finish) Flat surface 1PC 1 KM-968 33042502 -
Discontinued
[x]
19 - 27 245x117x55 560 Clamp system ABS (chromium plating finish) Flat surface 1PC 1 KM-967 33042493 35.99 SGD
In stock
28 - 30 245x117x55 560 Clamp system ABS(Black coating finish) Flat surface 1PC 1 KM-970 33042527 -
Discontinued
[x]
19 - 27 208x117x55 520 Clamp system ABS (chromium plating finish) Flat surface 1PC 1 KM-971 33042536 31.99 SGD
In stock
19 - 27 208x117x55 520 Clamp system ABS(Black coating finish) Flat surface 1PC 1 KM-972 33042545 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Signal confirmation behind
5
From Japan
On 2018-03-19 17:51:49
Because it is very easy to see, the burden on the back and back is reduced and it is saved.
This review is about item#33042536.
Auxiliary mirror
4
From Japan
On 2017-06-30 18:34:25
Although I still installed it but I am not running, I think it is satisfactory as I thought.
This review is about item#33042536.
Rear confirmation of rice transplanter
5
From Japan
On 2017-06-13 19:08:27
Good installation was made easily, there are no improvement points.
This review is about item#33042493.
During truck operation
5
From Japan
On 2017-05-29 21:10:39
I would like you to manage to trade in the rear adjustment at the time of the first installation. I want you to devise to be able to adjust after tightening.
This review is about item#33042536.
Added track mirror
5
From Japan
On 2016-10-15 10:27:36
By attaching this mirror, the rear became easier to see and freeways could run comfortably.
This review is about item#33042545.
Attach to track
5
From Japan
On 2016-09-30 11:27:16
I am satisfied! The size was also exactly right!
This review is about item#33042493.
As a supplementary mirror of the 4t car
2
From Japan
On 2016-07-03 08:19:51
The goods themselves are not bad. Just the size was small. It was my choice mistake.
This review is about item#33042545.
Hidden vision
5
From Japan
On 2016-06-26 16:47:52
The place to be in sight is easy to see and is good.
This review is about item#33042536.
On the track
5
From Japan
On 2016-06-23 12:48:37
It was exactly the size I could see well far away.
This review is about item#33042536.
Track right side auxiliary mirror
5
From Japan
On 2015-07-13 21:21:45
It is easy to install. Even if you are running the first driving lane on a three-lane national highway you can firmly confirm the car you are passing from the right side. Since it can be seen far from the genuine mirror, there is a sense of security as driving. A point to worry a little about may be a mirror depending on the angle when opening the door of the truck to the full open. However, the size of the mirror is exactly good, and the auxiliary mirror on the right side is too big and I think that it is about this mirror because it is difficult to see when turning right.
This review is about item#33042493.

Related Products