Buy more than* S$200* and get FREE SHIPPING

pH Test Strip, Stick Type

4.26 (27)
Caution
Please use the pH meter when measuring weak buffer solutions, such as distilled water, tap water, rain water, boiler water, that can undergo dilute solution hydrolysis neutral acid, alkaline, acid and strong alkaline.
Purpose
Textile, coloring, pulp and paper, chemical, oil refining, metals, mining, electrical and electro-chemical, etc. Manufacturing processes of every chemical product such as glass, cement, electronic engineering materials, semiconductors, fertilizers or p
Catch-Phrase
Resin made so solution doesn't stick to fingertip due to capillary phenomenon!!
Number of Discoloring Intercept
4
Standard Discoloring Table Interval
1
Using Recommended Expiration
(Scale)After opening 3 months, unopened 1 year
Width x Length (mm)
8x100
Effective pH Measurement Range
1.0-14.0
Type
Pigment chemistry bonding
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 - 33042886 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 5
2 star 0
1 star 2
Review Rating: 4.26
27 Customer Reviews
The reviews are automatic translation.
When measuring PH
3
From Japan
On 2017-02-22 17:26:25
I bought it for the failure of the PH meter, but I can use it because I do not think high precision.
This review is about item#33042886.
For tropical fish
5
From Japan
On 2015-05-22 12:22:38
I used it for PH measurement of tropical fish I thought accuracy was okay
This review is about item#33042922.
Measure ph in aquarium
5
From Japan
On 2013-07-23 21:58:24
Compact and easy to use.
This review is about item#33042886.
Measure ph in aquarium
5
From Japan
On 2013-07-23 20:59:30
Compact and easy to use.
This review is about item#33042886.
Water quality inspection
5
From Japan
On 2013-05-23 20:00:24
It is much less expensive and no problem than PH checker sold as pet supplies
This review is about item#33042886.
Water quality inspection
5
From Japan
On 2013-04-30 19:29:16
It can be used normally.
This review is about item#33042886.
Simple pH check of chemicals
3
From Japan
On 2012-11-05 14:10:06
It can be used normally.
This review is about item#33042886.
Ph measurements of cosmetics and liquids
5
From Japan
On 2012-08-31 13:22:40
I am very satisfied. Because I can measure easily, I tried various things other than work and remembered science experiments
This review is about item#33042886.
PH check of urine pet dog urine became urinary stone
5
From Japan
On 2012-06-13 22:57:33
It is much cheaper than PH checker which is generally sold as pet goods, and only frequency of 0.5 interval is seen, but this product can be selected exactly by selecting 0.2 interval. There are color samples, even amateurs are easy to understand. Since the lid of the container is hard and it is difficult to open it, it is replaced with another container and kept.
This review is about item#33042904.
Use it when you want to check the pH.
5
From Japan
On 2012-04-01 18:03:13
Very easy to see.
This review is about item#33042886.

Related Products