Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switching-Power-Supply Hk Series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, medical, measuring , FA, semiconductor
...see all>
Product Options
ADD TO CART
Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Cooling System Over-Voltage Protection Storage Temperature (DegreeC) Storage Humidity (%) Outer Dimensions (Width W x Height H x Depth D) (mm) Operating Humidity (%) Output Current (A) Operating Temperature (degree C) Overcurrent Protection Maximum Output Power (W) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Cooling System Over-Voltage Protection Storage Temperature (DegreeC) Storage Humidity (%) Outer Dimensions (Width W x Height H x Depth D) (mm) Operating Humidity (%) Output Current (A) Operating Temperature (degree C) Overcurrent Protection Maximum Output Power (W) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - -   1PC 1 HK 50A- 5/A 33044846 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-24/A 01463114 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK50A-24 01463218 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK50A-5/A 01463245 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-12/A 01463105 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-5 01463078 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-5/A 01463123 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK50A-12/A 01463227 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to -30 to +85 10 to 95RH 22x68x68 30 to 90RH 0.7(Max) 0 to +50(100%),60(50%) 105% to 10.5 Open Frame 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-15 36847291 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 29x68x95 30 to 90RH 5.0(Max) 0 to +50(100%),60(50%) 105% to 25 Open Frame 230   1PC 1 HK 25A- 5 33044995 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 43x93x170 30 to 90RH 6.5(Max) -10 to +50(100%),60(50%) 105% to 156 Open Frame 650   1PC 1 HK150A-24 33045101 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 47x93x189 30 to 90RH 6.5(Max) -10 to +50(100%), 60(50%) 105% to 156 With cover 650   1PC 1 HK150A-24/A 33044925 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to -30 to 85 10 to 95RH 22x68x68 30 to 90RH 0.5(Max) 0 to +50(100%),60(50%) 105% to - Open Frame 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 10A-24 33044952 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to 135% -30 to 85 10 to 95RH 43x93x170 30 to 90RH 12.5(Max) -10 to +50(100%),60(50%) 105% to 150 Open Frame 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK150A-12 33045092 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to 135% -30 to 85 10 to 95RH 47x93x189 30 to 90RH 12.5(Max) -10 to +50(100%),60(50%) 105% to 150 With cover 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK150A-12/A 33044916 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to -30 to 85 10 to 95RH 23.5x68x80 30 to 90RH 3.0(Max) 0 to +50(100%),60(50%) 105% to - Open Frame 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 15A- 5 33044961 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to -30 to 85 10 to 95RH 23.5x68x80 30 to 90RH 1.3(Max) 0 to +50(100%),60(50%) 105% to 15.6 Open Frame 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 15A-12 33044977 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to -30 to 85 10 to 95RH 26x72x83 30 to 90RH 0.5(Max) 0 to +50(100%),60(50%) 105% to - With cover 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 10A-24/A 33044776 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to -30 to 85 10 to 95RH 22x68x68 30 to 90RH 2(Max) 0 to +50(100%), 60(50%) 105% to 10 Open Frame 150   1PC 1 HK 10A- 5 33044934 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to -30 to 85 10 to 95RH 23.5x68x80 30 to 90RH 0.7(Max) 0 to +50(100%),60(50%) 105% to 16.8 Open Frame 170   1PC 1 HK 15A-24 33044986 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 34.5x93x150 30 to 90RH 20..0(Max) -10 to +50(100%),60(50%) 105% to 100 Open Frame 540 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK100A- 5 33045056 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to 135% -30 to 85 10 to 95RH 34.5x93x150 30 to 90RH 8.5(Max) -10 to +50(100%),60(50%) 105% to 102 Open Frame 540   1PC 1 HK100A-12 33045065 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 34.5x93x150 30 to 90RH 4.5(Max) -10 to +50(100%),60(50%) 105% to 108 Open Frame 540   1PC 1 HK100A-24 33045074 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 12 Natural air cooling 115% to -30 to 85 10 to 95RH 26x72x83 30 to 90RH 0.9(Max) 0 to +50(100%), 60(50%) 105% to 10.8 With cover 150   1PC 1 HK 10A-12/A 33044767 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to -30 to 85 10 to 95RH 27.5x72x95 30 to 90RH 3.0(Max) 0 to +50(100%),60(50%) 105% to - With cover 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 15A- 5/A 33044785 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to -30 to 85 10 to 95RH 22x68x68 30 to 90RH 0.9(Max) 0 to +50(100%),60(50%) 105% to 10.8 Open Frame 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 10A-12 33044943 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to 135% -30 to 85 10 to 95RH 29x68x95 30 to 90RH 2.1(Max) 0 to +50(100%),60(50%) 105% to 25.2 Open Frame 230 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 25A-12 33045004 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 29x68x95 30 to 90RH 1.1(Max) 0 to +50(100%),60(50%) 105% to 26.4 Open Frame 230   1PC 1 HK 25A-24 33045013 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 31x68x119 30 to 90RH 10.0(Max) 0 to +50(100%),60(50%) 105% to 50 Open Frame 280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 50A- 5 33045022 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 24 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 31x68x119 30 to 90RH 2.2(Max) 0 to +50(100%),60(50%) 105% to 52.8 Open Frame 280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK 50A-24 33045047 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 12 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 35x72x130 30 to 90RH 4.2(Max) 0 to +50(100%), 60(50%) 105% to 50.4 With cover 280   1PC 1 HK 50A-12/A 33044855 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 12 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 38.5x93x168 30 to 90RH 8.5(Max) -10 to +50(100%), 60(50%) 105% to 102 With cover 540   1PC 1 HK100A-12/A 33044882 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 47x93x189 30 to 90RH 30..0(Max) -10 to +50(100%),60(50%) 105% to 150 With cover 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK150A- 5/A 33044907 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 - Natural air cooling 115% to 135% -30 to 85 10 to 95RH 31x68x119 30 to 90RH 4.2(Max) 0 to +50(100%),60(50%) 105% to 50.4 Open Frame 280   1PC 1 HK 50A-12 33045031 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 43x93x170 30 to 90RH 30..0(Max) -10 to +50(100%),60(50%) 105% to 150 Open Frame 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK150A- 5 33045083 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to -30 to 85 10 to 95RH 26x72x83 30 to 90RH 2.0(Max) 0 to +50(100%), 60(50%) 105% to 10 With cover 150   1PC 1 HK 10A- 5/A 33044751 -
Discontinued
[x]
47 to 440 DC110 to 175 or AC85 to 132 5 Natural air cooling 115% to 135% -30 to 85 10 to 95RH 38.5x93x168 30 to 90RH 20..0(Max) -10 to +50(100%),60(50%) 105% to 100 With cover 540 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK100A- 5/A 33044873 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK25A-12 01463148 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK25A-12/A 01463166 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK25A-24/A 01463175 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK50A-24/A 01463236 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK50A-12 01463202 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK50A-5 01463193 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-24 01463096 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK25A-5 01463132 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK10A-12 01463087 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK25A-24 01463157 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK25A-5/A 01463184 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 12 Natural air cooling 115% - -30 - 85 10 - 95RH 23.5x68x80 30 - 90RH 1.3 (Maximum) 0 - +50(100%), 60(50%) 105% - 15.6 With cover 170   1PC 1 HK 15A-12/A 33044794 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 24 Natural air cooling 115% - -30 - 85 10 - 95RH 23.5x68x80 30 - 90RH 0.7 (Max.) 0 - +50(100%), 60(50%) 105% - 16.8 With cover 170   1PC 1 HK 15A-24/A 33044803 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 5 Natural air cooling 115% - 135% -30 - 85 10 - 95RH 29x68x95 30 - 90RH 5.0 (Maximum) 0 - +50(100%), 60(50%) 105% - 25 With cover 230   1PC 1 HK 25A- 5/A 33044812 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 12 Natural cooling 115% - 135% -30 - 85 10 - 95RH 29x68x95 30 - 90RH 2.1 (maximum) 0 - +50(100%), 60(50%) 105% - 25.2 With covers. 230   1PC 1 HK 25A-12/A 33044821 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 24 Natural air cooling 115% - 135% -30 - 85 10 - 95RH 29x68x95 30 - 90RH 1.1 (Maximum) 0 - +50(100%), 60(50%) 105% - 26.4 With cover 230   1PC 1 HK 25A-24/A 33044837 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 24 Natural cooling 115% - 135% -30 - 85 10 - 95RH 31x68x119 30 - 90RH 2.2 (maximum) 0 - +50(100%), 60(50%) 105% - 52.8 With covers. 280   1PC 1 HK 50A-24/A 33044864 -
Discontinued
[x]
47 - 440 AC85-132 or DC110-175 24 Natural air cooling 115% - 135% -30 - 85 10 - 95RH 34.5x93x150 30 - 90RH 4.5 (Maximum) -10 - +50(100%), 60(50%) 105% - 108 With cover 540   1PC 1 HK100A-24/A 33044891 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for power supply for transmitter test
5
From Japan
On 2013-12-09 17:24:27
It's light and small so it's handy to carry around.
This review is about item#33044837.

Related Products