Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Protection Pig Crest Crest Knitt, Inner Fleece

4.67 (6)
Palm Width (cm)
11
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Size
L
Color
White / black
Material
Pig leather back part: Wataura: Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JW868 33044557 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Light working, driving, moving
5
From Japan
On 2013-01-07 17:35:50
I'd like to be able to purchase it all year round if possible.
This review is about item#33044557.
Winter outdoor work
5
From Japan
On 2012-05-18 08:20:50
It is very warm and does not blur even if it gets slightly wet with water, the difficulty is fraying of the seam a little early
This review is about item#33044557.
Automotive Relations
5
From Japan
On 2012-03-13 20:31:47
It seems that the season has ended so it seems that the handling has ended, but I will review it for next season. I prepared another pair as a spare for the opening of the hole, but eventually I had it for the whole winter. I wore it almost everyday, but it has quite durability. It is "almost" and it is not completely everyday, and it is not even during the day. Currently the cloth of the dominant thumb and shell of the dominant hand has been torn but it is trying to hold it until the early spring (lol)
This review is about item#33044557.
Construction machine operation
5
From Japan
On 2011-12-26 20:07:14
It is very warm. However, because it becomes double of fleece and leather, especially for the fingertips, it is not suitable for detailed work. I can do lever operation, but switch operation is a bit weak, is not it? Because it is Akari Meli, the point hard to steak is good.
This review is about item#33044557.
Machine maintenance in general, welding
5
From Japan
On 2011-02-13 23:19:43
It is inexpensive but comfortable to wear, it is enough for cold weather.
This review is about item#33044557.
easy work
3
From Japan
On 2010-11-30 07:55:07
I feel slightly smaller than the display, I think that it is slightly tight for the person with the bigger hand.
This review is about item#33044557.

Related Products