Buy more than* S$200* and get FREE SHIPPING

Thermal Socks Round Tip 2P

3.00 (2)
Length from Heel(cm)
26
...see all>
Product Options
ADD TO CART
Specification Height (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Height (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat thermal, thermal - 25 to 27 Black 1Set(2Pair) 1 JW-157 75324751 -
Discontinued
[x]
- From the heel height / 26 25 - 27 Heather Gray 1Set(2Pair) 1 JW-157 33044532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Outside work in winter
5
From Japan
On 2016-03-30 00:15:05
Very good.
This review is about item#33044532.
fishing
1
From Japan
On 2013-05-31 18:21:05
The sewing part of the instep and the finger was torn and torn by one use.
This review is about item#33044532.

Related Products