Buy more than* S$200* and get FREE SHIPPING

Rsel Series Small Noise Filter, Wire Type

4.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions G1 (mm)
300
Dimensions C (mm)
20
Dimensions B (mm)
50
Derating Onset Temperature (deg C)
55
Dimensions E (mm)
3.5
Dimensions D (mm)
40
Dimension F (mm)
4.5
Dimensions A (mm)
45
Rated Voltage (V)
250(AC/DC)
Type
Wire type
...see all
Product Options
ADD TO CART
Weight (g) Safety Standards Insulation Resistance (Mohm) DC Resistance (max) Leak Current Rated Current (A) Withstand Voltage Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Safety Standards Insulation Resistance (Mohm) DC Resistance (max) Leak Current Rated Current (A) Withstand Voltage Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 600mΩ 1.0mA(Max)(250V/60Hz) 1(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 1PC 1 RSEL-2001W 33045266 12.27 SGD
In stock
58 UL1283, CSA C22.2 No.8, EN60939 100 (for DC500V per minute) or less 700 m ohm 1.0 mA (Maximum) (250V/60Hz) 0.5(AC/DC) AC2500V 60s (between line grounds) -25 - +85 1PC 1 RSEL-20R5W 33045257 12.38 SGD
In stock
61 UL1283, CSA C22.2 No.8, EN60939 100 (for [ DC500V/] 1 minute) or less 250mohm 1.0 mA (maximum) (250V/60Hz) 2(AC/DC) AC2500V 60s (between line grounds) -25 - +85 1PC 1 RSEL-2002W 33045275 12.38 SGD
In stock
61 UL1283, CSA C22.2 No.8, EN60939 100 (for DC500V per minute) or less 150 m ohm 1.0 mA (Maximum) (250V/60Hz) 3(AC/DC) AC2500V 60s (between line grounds) -25 - +85 1PC 1 RSEL-2003W 33045284 12.38 SGD
In stock
61 UL1283, CSA C22.2 No.8, EN60939 100 (for DC500V per minute) or less 80 m ohm 1.0 mA (Maximum) (250V/60Hz) 6(AC/DC) AC2500V 60s (between line grounds) -25 - +85 1PC 1 RSEL-2006W 33045293 12.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Reduction of malfunction due to electric noise of metal detector
5
From Japan
On 2015-11-26 17:11:27
Convenient with electric plug included
This review is about item#33045293.
Radio noiseless
1
From Japan
On 2015-10-17 19:25:22
Depending on the type of noise, I think there is a real effect, but this time it was NG. I wanted to use it to cancel the noise of the 12V radio, but it had little effect. I think that it is a night to the wavelength of noise, so I think that it has nothing to do with the characteristics of the product. I appreciate the polite packing.
This review is about item#33045293.
For repair of home electronics products
5
From Japan
On 2014-11-10 13:15:38
The price was reasonable and it was good because it was a code formula.
This review is about item#33045275.
Noise elimination of broadcast
5
From Japan
On 2013-11-21 00:40:20
The noise on which the broadcast was on disappeared.
This review is about item#33045284.
Controller power supply line for electromagnetic switch control
5
From Japan
On 2013-10-11 14:17:48
I used it because it was compact and could be used up to 6A. Since the connection line is direct this filter, the length is limited. Although I think that it is sufficient if there is a terminal type on this electrical standard, cost line.
This review is about item#33045293.
Measures against radio noise
3
From Japan
On 2013-07-04 13:56:54
I can not feel too much effect.
This review is about item#33045293.

Related Products