Buy more than* S$200* and get FREE SHIPPING

Telescopic Driver

Purpose
Ideal expandable driver for removing and mounting of car navigation systems, car audio., Ideal expandable driver for removing and mounting of car navigation systems, car audio., Ideal expandable driver for removing and mounting of car navigation systems, car audio., Telescopic driver ideal for desorption of car navigation systems, car audios.
Blade Shape
+, +
Shaft Length (mm)
100,160 (telescopic), 100, 160 (elastic type)
Point Size
No.2, No.2
Weight (g)
150, 150
Overall Length (mm)
210 or 270 (telescopic), 210, 270 (elastic type)
Shaft Diameter (phi mm)
6.3, 6.3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 AD601-P2 33044645 21.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products