Buy more than* S$200* and get FREE SHIPPING

Hose clip tools

4.67 (6)
Purpose
Suzuki car hose clip (Wagon R, etc) that fixes the cooling system hoses. (Car models with lock position facing sideways or down) For car models for which pliers type tools are difficult to use., Suzuki car hose clip (Wagon R, etc) that fixes the cooling system hoses. (Car models with lock position facing sideways or down) For car models for which pliers type tools are difficult to use., Suzuki car hose clip (Wagon R, etc) that fixes the cooling system hoses. (Car models with lock position facing sideways or down) For car models for which pliers type tools are difficult to use., Hose clip that fixes the cooling system hose of Suzuki cars (Wagon R, etc). (For car types with the lock position facing downwards and sideways) Pliers system tools for car types that are difficult to work with.
2015 Trusco Published Pages
2 0936
2014 TRUSCO Published Page
2-0883
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
150, 150
Overall Length (mm)
87, 87
TRUSCO Part Number
395-7756, 395-7756
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE921 33044654 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Removing the clip fixing the radiator hose
4
From Japan
On 2016-10-01 08:32:50
Although it can surely be removed, the pawl is unlikely to lock.
This review is about item#33044654.
I used it for radiator exchange by car repair.
5
From Japan
On 2014-04-24 19:01:39
It was very good that we could definitely remove the hose clamp with a little force and work reliably. Workability was good and efficiency was improved.
This review is about item#33044654.
Radiator - Removing heater hose
5
From Japan
On 2014-01-19 16:01:11
Especially since old hose is sticking with heat, it takes time to remove. In the past I was using the hose clip pliers to shift the clip, but this tool is useful because you can work with the clip loosened with this tool.
This review is about item#33044654.
When replacing or detaching a radiator hose etc.
5
From Japan
On 2013-10-10 14:28:04
Very easy to use.
This review is about item#33044654.
Radiator, heater hose exchange
5
From Japan
On 2013-08-21 14:27:19
Until now, it was a wonderful product like a lie that was struggling with clamp pliers etc. The part that clips are clamped, the making of the screw part & rigidity is also thought to be KTC in the drift. Quick spinner is used as a reference photograph, but it is okay if the band diameter is about 40 mm. It is especially useful for narrow workspaces.
This review is about item#33044654.
Radiator repair and replacement
4
From Japan
On 2013-06-04 01:54:56
Working efficiency is quite different if there is such a tool. With the water pump pliers, strong hose clamps, which had been struggling to fight, also became easy to remove easily without difficulty. Because it is compact, it can also be used for clamps that are narrow and recessed. However, at Sunday mechanic level, I do not use it frequently, so I feel "high" in terms of cost performance. Also, as the product specification states "WAGON R, etc.", the size of the grip section is not so large, so you may not be able to grasp the large clamp removed from the hose.
This review is about item#33044654.

Related Products