Buy more than* S$200* and get FREE SHIPPING

Belt Wrench Set

5.00 (1)
Purpose
For changing and adjustment of air conditioning belts of Suzuki (Wagon R [after Sep/2008], MR Wagon [after Jan/2006]). For changing and adjustment of air conditioning and power steering belts of Daihatsu (Move [after Dec/2008], Tanto [after Dec/2007])., For changing and adjustment of air conditioning belts of Suzuki (Wagon R [after Sep/2008], MR Wagon [after Jan/2006]). For changing and adjustment of air conditioning and power steering belts of Daihatsu (Move [after Dec/2008], Tanto [after Dec/2007])., For changing and adjustment of air conditioning belts of Suzuki (Wagon R [after Sep/2008], MR Wagon [after Jan/2006]). For changing and adjustment of air conditioning and power steering belts of Daihatsu (Move [after Dec/2008], Tanto [after Dec/2007])., Air conditioner belt replacement and adjustment of Suzuki (Wagon R[after Sep 08], MR Wagon[after Jan 06]). Air conditioner, power steering belt replacement and adjustment of Daihatsu (Move[after Dec 08], Tanto[after Dec 07]).
Width Across Flat (mm)
(Ratchet portion, socket) 12, (Ratchet, socket) 12
Weight (g)
(Belt wrench) 345, 65 (socket), (belt wrench)345, (socket) 65
Overall Length (mm)
(Belt wrench) 456, 65 (socket), (belt wrench)456, (socket) 65
Width (mm)
(Belt wrench) 125, (socket) 18, (belt wrench)125, (socket) 18
Set Contents
(AE109 over 450) belt wrench, (AE109 over 12W) belt wrench dedicated socket 12mm, (AE109-450) belt wrench, (AE109-12W) 12 mm socket for belt wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ATE109 33044663 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car V-belt
5
From Japan
On 2017-12-14 17:05:33
Easy to use and flexibility is effective in a narrow place and I am extremely satisfied
This review is about item#33044663.

Related Products