Buy more than* S$200* and get FREE SHIPPING

Strap Wrench

Purpose
For changing and adjustment of air conditioning belts of Suzuki (Wagon R [after Sep/2008], MR Wagon [after Jan/2006]). Using the separately sold dedocated socket, also possible to change and adjust air conditioning and power steering belts of Daihatsu (, For changing and adjustment of air conditioning belts of Suzuki (Wagon R [after Sep/2008], MR Wagon [after Jan/2006]). Using the separately sold dedocated socket, also possible to change and adjust air conditioning and power steering belts of Daihatsu (, For changing and adjustment of air conditioning belts of Suzuki (Wagon R [after Sep/2008], MR Wagon [after Jan/2006]). Using the separately sold dedocated socket, also possible to change and adjust air conditioning and power steering belts of Daihatsu (
Point Thickness (mm)
15
Nominal Dimension (mm)
12
Weight (g)
345
Overall Length (mm)
456
Width (mm)
124.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE109-450 33044672 97.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products