Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PROPRIETARY SOCKET FOR ATE109

Connection Size (mm)
12 (hex)
Width Across Flat (mm)
12
Weight (g)
65
Overall Length (mm)
65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE109-12W 33044681 19.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products