Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clamp Tester

2015 Trusco Published Pages
1 1018
AC Voltage (ACV)
Range: 400V, 600V / resolution: 0.1V, 1V / accuracy: +/- (1.0% rdg + 5dgt), Range: 400V, 600V / resolution: 0.1V, 1V / accuracy: +/- (1.0% rdg +5 dgt)
DC Voltage (DCV)
Range: 400, 600 / Resolution: 0.1, 1 / Accuracy: +/- (0.7% rdg + 5dgt), Range: 400, 600 / Resolution: 0.1, 1 / Accuracy: +/- (0.7% rdg +5 dgt)
Maximum Measuring Conductor Diameter (mm)
27, 27
Alternating Current (ACA)
Range: 40,400 / resolution: 0.01, 0.1 / accuracy: +/- (2.0% rdg + 5dgt), Range: 40,400 / resolution: 0.01, 0.1 / Accuracy: +/- (2.0% rdg +5 dgt)
DC Current (DCA)
Range: 40,400 / resolution: 0.01, 0.1 / accuracy: +/- (2.0% rdg + 5dgt), Range: 40,400 / resolution: 0.01, 0.1 / Accuracy: +/- (2.0% rdg +5 dgt)
Sampling
3 times / sec, 3 times / sec
Body Dimensions (Width x Depth x Height) (mm)
65x40x200, 65x40x200
Resistance (omega)
Range: 400,4K, 40K, 400K, 4M, 40M / resolution: 0.1,0.001K, 0.01K, 0.1K, 0.001M, 0.01M / accuracy: +/- (1.0% rdg + 5dgt), Range: 400,4 K, 40K, 400K, 4M, 40M / resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M / accuracy: +/- (1.0% rdg +5 dgt)
Power
Single 4 (1.5V) 2 pieces battery, Single 4 (1.5V) battery two
Cycle(Hz)
Range: 40,400,4K, 40K / resolution: 0.01,0.1,0.001K, 0.01K / accuracy: +/- (2.0% rdg + 5dgt), Range: 40,400,4 K, 40K / resolution: 0.01,0.1,0.001 K, 0.01K / accuracy: +/- (2.0% rdg +5 dgt)
Weight (g)
13200-132000ppm (total impurity solubility / 200000ppm range) , About 310
TRUSCO Part Number
365-1703, 365-1703
Accessories
Carrying case, test leads x1 set, Carrying case, test lead set x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-10 33044593 -
Discontinued
[x]
ADD TO CART

Related Products