Buy more than* S$200* and get FREE SHIPPING

Low Back Terminal Block Type Noise Filter Rsen Series

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Tightening Torque Range (N/m)
1.27
Dimension G (phi mm)
4.5
Dimensions C (mm)
35
Dimensions B (mm)
52
Derating Onset Temperature (deg C)
55
Dimensions E (mm)
43
Dimensions D (mm)
75
Dimension F (mm)
M4
Dimensions A (mm)
87
Rated Voltage (V)
250(AC/DC)
...see all>
Product Options
ADD TO CART
Safety Standards Insulation Resistance (Mohm) DC Resistance (max) Leak Current Rated Current (A) Withstand Voltage Operating Temperature Range (deg C) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safety Standards Insulation Resistance (Mohm) DC Resistance (max) Leak Current Rated Current (A) Withstand Voltage Operating Temperature Range (deg C) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 110 1.0mA(Max)(250V/60Hz) 6(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 Standard - 1PC 1 RSEN-2006 33045311 32.99 SGD
Shipped after 2018-01-26
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 10 1.0mA(Max)(250V/60Hz) 20(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 Standard 0.23 1PC 1 RSEN-2020 33045345 31.99 SGD
In stock
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 250 1.0mA(Max)(250V/60Hz) 3(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 DIN rail installation compatible - 1PC 1 RSEN-2003D 33045363 27.99 SGD
In stock
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 40 1.0mA(Max)(250V/60Hz) 10(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 DIN rail installation compatible 0.23 1PC 1 RSEN-2010D 33045381 33.99 SGD
In stock
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 20 1.0mA(Max)(250V/60Hz) 16(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 DIN rail installation compatible - 1PC 1 RSEN-2016D 33045397 37.99 SGD
Shipped after 2018-01-26
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 10 1.0mA(Max)(250V/60Hz) 20(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 DIN rail installation compatible 0.23 1PC 1 RSEN-2020D 33045406 36.99 SGD
In stock
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 6 1.0mA(Max)(250V/60Hz) 30(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 DIN rail installation compatible - 1PC 1 RSEN-2030D 33045415 34.99 SGD
In stock
UL1283,CSA C22.2 No.8,EN60939 100 or less (DC500V / 1 min.) 20 1.0mA(Max)(250V/60Hz) 16(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 Standard - 1PC 1 RSEN-2016 33045336 29.99 SGD
In stock
UL1283, CSA C22.2 No.8, EN60939 100 or less (DC500V / 1 min.) 110 1.0mA (maximum) (250V/60Hz) 6(AC/DC) AC2500V 60s (line-to-earth ground) -25 to +85 DIN rail mounting support 0.23 1PC 1 RSEN-2006D 33045372 28.99 SGD
In stock
UL1283, CSA C22.2 No.8, EN60939 100 (for DC500V per minute) or less 250 1.0 mA (Maximum) (250V/60Hz) 3(AC/DC) AC2500V 60s (between line grounds) -25 - +85 Standard 0.17 1PC 1 RSEN-2003 33045302 23.99 SGD
In stock
UL1283, CSA C22.2 No.8, EN60939 100 (for DC500V per minute) or less 40 1.0 mA (Maximum) (250V/60Hz) 10(AC/DC) AC2500V 60s (between line grounds) -25 - +85 Standard 0.23 1PC 1 RSEN-2010 33045327 25.99 SGD
In stock
UL1283, CSA C22.2 No.8, EN60939 100 (for DC500V per minute) or less 6 1.0 mA (Maximum) (250V/60Hz) 30(AC/DC) AC2500V 60s (between line grounds) -25 - +85 Standard 0.23 1PC 1 RSEN-2030 33045354 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Built in control panel
5
From Japan
On 2017-05-28 09:14:38
Construction with DIN installation type seems to make it easier to reduce noise
This review is about item#33045363.
Relay to the equipment power line
3
From Japan
On 2016-01-14 07:55:56
Even if the power supply of the original is stable and noise is small, it is effective when connecting various equipments and long wiring.
This review is about item#33045302.

Related Products