Buy more than* S$200* and get FREE SHIPPING

SK-33 Swivel Adapter

2.50 (4)
Plating
Trivalent Chromate
Material (O-Rings)
NBR
Material
SS41 equivalent
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) Operating Temperature Range (deg C) Screw Diameter T2 Screw Diameter T1 Dimension HEX(mm) Compatible Fluid Normal Opreration Pressure Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) Operating Temperature Range (deg C) Screw Diameter T2 Screw Diameter T1 Dimension HEX(mm) Compatible Fluid Normal Opreration Pressure Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 66 0 to 80 G1/2 R1/2 24 Water oil 20.6 32 20 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-33-12-RxG 33034102 42.99 SGD
Shipped after 2018-01-30
13 52 0 - 80 G1/4 R1/4 14 Water, oil 20.6 24 16 5   1PC 1 SKL-33-6-RxG 33034084 28.99 SGD
In stock
15 57 0 - 80 G3/8 R3/8 20 Water, oil 20.6 28 18 7   1PC 1 SKL-33-9-RxG 33034093 28.99 SGD
In stock
20 74 0 to 80 G3/4 R3/4 30 Water oil 13.7 37 22 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-33-19-RxG 33034111 64.99 SGD
Shipped after 2018-01-30
22 82 0 to 80 G1 R1 36 Water oil 13.7 41 23 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKL-33-25-RxG 33034127 109.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Let's make a high pressure washer
3
From Japan
On 2016-04-09 16:50:41
It has been exchanged as an existing alternative part. Performance, durability judgment by judging progress
This review is about item#33034084.
High pressure car wash machine
3
From Japan
On 2015-10-28 22:00:38
I think that it would be nice if there was a little more durability, but I think whether it is okay if I think about the price.
This review is about item#33034084.
In a fitting
3
From Japan
On 2015-10-25 15:39:56
I feel it is almost the same including durability as a certain company in the Kansai region.
This review is about item#33034093.
Used for oil line
1
From Japan
On 2014-10-10 17:21:48
The rotation load was large (almost never turn) and it was not used. If returned goods correspondence is possible, there is no problem, but this quality is too cruel with no returns.
This review is about item#33034084.

Related Products