Buy more than* S$200* and get FREE SHIPPING

Bevel Box

4.00 (4)
Caution
Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included.
Purpose
angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard
Minimum Value (degree)
0.1
Pricision
Reading / +/- 0.2 degree
Power
CR2032 (LITHIUM BATTERY)
Operating Temperature Range (deg C)
5 - 45
Weight (g)
120
Measuring Range
+/-180.0degree
Material
Aluminum (plastic front and back)
TRUSCO Part Number
362-2444
Specification
Magnaet attached on the bottom
Accessories
Includes 1 CR2032 (LITHIUM BATTERY) for test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BB-180 33048093 149.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When viewing the angle
1
From Japan
On 2017-03-24 16:52:14
Is there a problem with durability? It is not a translation used for sloppy, but it is a little frustrating
This review is about item#33048093.
Used for alignment measurement. I also want a magnet on the side.
5
From Japan
On 2014-11-18 17:56:57
It is compact and easy to handle. I would like to say a little more weight if you dare say.
This review is about item#33048093.
Measurement of golf club
5
From Japan
On 2014-04-29 13:28:13
Very accurate and easy to use.
This review is about item#33048093.
Jig and frame making
5
From Japan
On 2010-07-17 23:28:12
Until now, we used an analog angle meter, but often have troubles with errors as we measure. It was purchased there. It is small and very easy to use, so it gets out as much as 0.1 °, so it's efficient, it does not have to worry about angle and it is very handy. The point of caution is that you must set the reference point (0 °) yourself. On the contrary thought "can be set".
This review is about item#33048093.

Related Products