Buy more than* S$200* and get FREE SHIPPING

Bevel Box

4.00 (3)
Caution
Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included.
Purpose
angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard
Minimum Value (degree)
0.1
Pricision
Reading / +/- 0.2 degree
Power
CR2032 (LITHIUM BATTERY)
Operating Temperature Range (deg C)
5 - 45
Weight (g)
120
Measuring Range
+/-180.0degree
Material
Aluminum
TRUSCO Part Number
362-2452
Specification
Magnaet attached on the bottom
Accessories
Includes 1 CR2032 (LITHIUM BATTERY) for test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BB-180A 33048102 219.99 SGD
Shipped after 2018-09-04
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During product angle inspection
3
From Japan
On 2017-07-20 15:11:46
Although accuracy is generally satisfied, since the lid of the battery box is easy to open, I want you to improve.
This review is about item#33048102.
Tilt processing with a milling cutter
5
From Japan
On 2016-03-04 17:18:51
Since the thing which was using was broken, it is very convenient for our purchase, inclination processing and it is considerably active at our company.
This review is about item#33048102.
Horizontal and perpendicularity of buildings, elevation angle for measuring the height of distant objects, angle between tool and workpiece
4
From Japan
On 2012-02-05 16:40:51
I am very pleased with the small size, and dissatisfaction points for this are solved by making jigs for use, but to see the elevation by myself a mirror becomes necessary. I want the following functions in the product. (1) Move sensor section or display section in units of 90 ° (2) Easily press HOLD switch
This review is about item#33048102.

Related Products