Buy more than* S$200* and get FREE SHIPPING

Setting Measure, Reverse Scale

4.71 (7)
Materials (tape)
SK material
Scale
1-mm pitch
Tape Width (mm)
13
Specification
With adhesive tape
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292-0760 1 23 1PC 1 STB13-01BP 36939332 4.99 SGD
In stock
292-0778 2 40 1PC 1 STB13-02BP 33048111 7.99 SGD
In stock
292-0786 5 85 1PC 1 STB13-05BP 33048127 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Understanding the dimensions of conveyor tension
5
From Japan
On 2018-01-15 14:50:46
I was looking for a measure that was on the reverse graduation and it was saved just right. We are using it on site.
This review is about item#36939332.
Jigs for power tools for woodworking, workbenches, etc.
4
From Japan
On 2016-01-27 18:10:54
It is easier to see how to emphasize 0 graduation more (it is the same typeface as 10 cm, size). Major full length display characters such as 1 m, 3 m, 5 m are unnecessary. I want you to sell the specification of width 10 mm also on the reverse graduation.
This review is about item#36939332.
Measure rubber products with large inner diameter
4
From Japan
On 2015-03-05 17:11:41
It was easy to see and usability was good. This time I bought a length of 5 m, but I would like to purchase more if there is something of 10 m. Well
This review is about item#33048127.
I am sticking it to my own workbench.
5
From Japan
On 2015-03-02 22:35:55
It's my own work but I am satisfied that the workmanship and the function have improved much more.
This review is about item#33048111.
measurement
5
From Japan
On 2014-09-20 17:44:20
The reverse scale was not sold at a nearby home center. Because this is left-handed, this one is easier to use.
This review is about item#36939332.
Sewing cutting
5
From Japan
On 2013-05-15 13:21:03
I hope it is also a MonotaRO brand!
This review is about item#33048111.
Jig production
5
From Japan
On 2011-06-13 17:30:21
There is no handling in the near field, you can earn enough profit even though you consider shipping costs
This review is about item#33048111.

Related Products