Buy more than* S$200* and get FREE SHIPPING

Setting Measure, Both Side Scale

5.00 (1)
Materials (tape)
SK material
Tape Thickness (mm)
About 0.3 (pressure sensitive adhesive tape is included)
Tape Width (mm)
13
Length (m)
5
Weight (g)
85
TRUSCO Part Number
292-0794
Specification
With adhesive tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STC13-05BP 33048136 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jig production
5
From Japan
On 2011-06-13 17:31:02
There is no handling in the near field, you can earn enough profit even though you consider shipping costs
This review is about item#33048136.

Related Products