Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Shape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 1box 1 PANDO690F 33049423 83.99 SGD
Shipped after 2018-06-21
Round (5 phi mm) 10 1Box 1 PANDO690A 33049371 20.99 SGD
In stock
Square (3 x 7 mm) 15 1Box 1 PANDO690B 33049387 27.99 SGD
In stock
Circle (8phimm) 7 1Box 1 PANDO690E 33049414 30.99 SGD
In stock
Square (1 x 10 mm) 15 1Box 1 PANDO690D 33049405 14.99 SGD
In stock
Square (2x8mm) 25 1Box 1 PANDO690C 33049396 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 5
2 star 1
1 star 1
Review Rating: 3.89
19 Customer Reviews
The reviews are automatic translation.
Waterproofing automotive supplies
5
From Japan
On 2017-12-24 15:20:58
Made in Three Bond with peace of mind. I thought that the adhesive strength was too strong, but workability was also good with moderate adhesive strength.
This review is about item#33049387.
Sheet Metal Work
1
From Japan
On 2017-05-18 11:29:46
There is no problem in the product, packing is the worst. It is superb that it is difficult to use because the contents are sent to you because it was packed vertically packed products horizontally stored.
This review is about item#33049371.
Car waterproof
3
From Japan
On 2016-12-13 18:03:03
Although it is a butyl tape which can be used without any problem, it is saved if you let me increase the length a little more on a fixed price ...
This review is about item#33049371.
Sheet metal paint
5
From Japan
On 2016-11-20 15:13:23
It is a very good product with high adhesive strength and easy to use. I will purchase it again when it runs out.
This review is about item#33049371.
Waterproof etc. of the vehicle
2
From Japan
On 2016-11-09 15:44:57
For maintenance, I used Swand Board 's butyl tape, PANDO for sheet metal, but I tried using it so as to follow the edges and edges of the tail lenses outside the company, but I will not stick to the resin, Water came in and floated. This does not make sense of waterproofing. Although it is unknown whether it is good for crimping place, it is certainly sticky, it is not sticky. Swan bond to resin.
This review is about item#33049371.
For seals for tail lenses
3
From Japan
On 2016-07-21 19:52:34
It can be used normally for butyl rubber use place.
This review is about item#33049371.
Maintenance
3
From Japan
On 2016-03-28 11:50:15
I hope it is a little more worth it.
This review is about item#33049371.
Body sheet metal repair
5
From Japan
On 2016-01-27 16:59:10
I can use it without any inconvenience.
This review is about item#33049371.
Grand Hiace A side glass replacement
5
From Japan
On 2016-01-13 14:53:53
Since it is a maker item, it can be used with confidence.
This review is about item#33049387.
Auto Repair
5
From Japan
On 2015-11-20 15:17:38
Although I was using the other company's butyl tape, a case where adhesion was reduced occurred, and I tried using it. Since the cross section is not a circle and it is in the shape of a plate, it seems that the adhesive surface becomes stable. Adhesion is also strong, and it is repeating.
This review is about item#33049387.