Buy more than* S$200* and get FREE SHIPPING

Mini Day Light

2.62 (8)
Light Source
LED9 pieces x 2 high sensitivity
Main Part Dimension (mm)
101x15x37
Power Consumption (W)
0.09x2
Voltage (V)
12
Set Contents
(Flat type, mini-flat, low-profile) Daylight body x 2 pieces fuse each one tapping screw x 4 pieces tie wraps x 4 pieces double-sided tape (light installation) x 2 pieces
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Set 1 D-300W 33049256 -
Discontinued
[x]
Blue 1Set 1 D-310B 33049265 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 2.62
8 Customer Reviews
The reviews are automatic translation.
daylight
2
From Japan
On 2017-10-23 21:48:51
The initial brightness and ease of installation are very good. . However, waterproof performance is bad. Once installed for a month, the inside is flooded. A light that does not stick out after three months has come out.
This review is about item#33049265.
Mounting to a company car
3
From Japan
On 2016-10-04 21:19:04
Depending on the relationship between the main body and stay, depending on the angle of the place it is impossible to stop the screws but it is a good item for cost performance.
This review is about item#33049256.
Dress up
1
From Japan
On 2014-06-13 07:53:00
After installation, immediately 2 or 3 on the left and right are not spotted
This review is about item#33049265.
Vehicle installation
4
From Japan
On 2013-08-29 18:21:24
I think that there is also the adjustment of the upper and lower parts of the stay and the body.
This review is about item#33049265.
Dress up
1
From Japan
On 2012-07-10 11:46:16
Three pieces of lights ceased to illuminate in about one week after installation, so I bought it again so I exchanged only one side. The colors on the left and right obviously differ ... Although I endured it, four sides on the side I replaced in about a week stopped lighting up. When disassembling the body, packing on the outer circumference was misaligned and did not play the role of waterproof and the board was corroded. Since it was written as MADE IN CHINA in the package, I convinced myself that it was useless even if I requested the manufacturer.
This review is about item#33049256.
Used in light tiger and light van.
4
From Japan
On 2011-11-05 17:28:47
It is brighter than I thought. It stands outstandingly. But, there is no waterproofness, water enters inside.
This review is about item#33049265.
I attached it to a light tiger
5
From Japan
On 2011-09-06 21:21:54
I like it because it is bright and conspicuous
This review is about item#33049265.
Used for automobiles
1
From Japan
On 2011-04-08 18:19:21
In one week after purchase · installation, three lamps on one side stopped.
This review is about item#33049265.

Related Products