Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Hose, "Techno Ale"

3.75 (8)
Purpose
For air tools (impact wrench, spray gun, nailing machine, etc.)
Permissible Pressure (MPa)
1.5
Allowable Bending Radius (mm)
150
Fluid
Air
Burst Pressure (MPa)
6
Color
Red
Material
PVC
Specification
No air bracket
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 6.5 100 1Roll 1 TA10X6.5-100 33049317 239.99 SGD
Shipped after 2018-06-26
10 6.5 10 1Roll 1 TA10X6.5-10 33049274 29.99 SGD
In stock
10 6.5 20 1Roll 1 TA10X6.5-20 33049283 55.99 SGD
In stock
10 6.5 30 1Roll 1 TA10X6.5-30 33049292 83.99 SGD
In stock
10 6.5 50 1Roll 1 TA10X6.5-50 33049301 129.99 SGD
In stock
12.5 8.5 10 1Roll 1 TA12.5X8.5-10 34832962 44.99 SGD
In stock
12.5 8.5 20 1Roll 1 TA12.5X8.5-20 34832971 89.99 SGD
In stock
12.5 8.5 30 1Roll 1 TA12.5X8.5-30 34832987 129.99 SGD
In stock
12.5 8.5 50 1Roll 1 TA12.5X8.5-50 34832996 229.99 SGD
In stock
12.5 8.5 100 1Roll 1 TA12.5X8.5-100 34833005 379.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Outdoor use hose
5
From Japan
On 2017-12-20 18:46:48
PVC hose is ideal for outdoor use Summer thickness is also okay!
For underfloor piping
5
From Japan
On 2017-07-26 20:16:41
Although I was using urethane hose so far, I was weak against the humidity under the floor, the hose deteriorated often and a crack entered and the air leaked. Since this hose is PVC, it seems that it is hard to deteriorate even if you continue to apply pressure always in a humid place under the floor, so we are using the same number of years as urethane, but we can not see deterioration so far. Because it is supple and light, purchase repeat for use as Tucker etc.
This review is about item#33049274.
We use it for handling air inside the company.
5
From Japan
On 2015-02-18 08:27:06
There is also moderate softness and usability is very good.
This review is about item#34832971.
Car maintenance
3
From Japan
On 2014-09-02 00:11:52
The curling habit is deep-sea urchin
This review is about item#33049274.
Used in stores
1
From Japan
On 2014-02-09 18:27:05
It is supple and easy to use, but its durability is weak, causing several air leaks. I did a weak and useless shopping.
This review is about item#33049274.
Air duster piping
5
From Japan
On 2013-12-20 11:05:20
Among those not easy to pierce with facets, it is light and durable.
This review is about item#34832962.
Painting
1
From Japan
On 2012-08-01 22:05:44
Air blew through the entire hose while buying and painting the first time. I'm sorry.
This review is about item#33049274.
Add Osaka soul's plug and coupler, use it for duster.
5
From Japan
On 2010-09-05 04:39:40
It is supple, so not to get tangled is good. It will be overwhelming with the price, the color is brilliant and noticeable.
This review is about item#33049274.

Related Products