Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Air Hose With One Touch Coupler

3.72 (43)
Purpose
For air compressors
Catch-Phrase
Good smoothness and soft!
Burst Pressure (MPa)
About 6.0
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.7
Normal Opreration Pressure
About 2.0
Operating Temperature Range (deg C)
-40 - 50
Material
AIR HOSE / SPECIAL SYNTHETIC PVC (CONTAINING THREAD NYLON) COUPLER / STEEL (CHROME FINISH)
Accessories
with 1 / 4 one-touch coupler
...see all>
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 TSH-10B 33049326 -
Discontinued
[x]
20 1Roll 1 TSH-20B 34937971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 2
2 star 2
1 star 10
Review Rating: 3.72
43 Customer Reviews
The reviews are automatic translation.
Length is also optimal and convenient
5
From Japan
On 2018-02-27 15:36:49
Since I had a tire change twice a year in spring and winter on my own, I went to gas station and went to petrol, so I bought a compressor daringly and purchased it.
This review is about item#33049326.
cleaning. Leave the tire in the air.
5
From Japan
On 2016-10-04 16:22:38
It is soft and easy to use handy. Durability is a problem.
This review is about item#34937971.
Machine maintenance.
1
From Japan
On 2016-07-18 16:32:58
Horse is not usable immediately lost
This review is about item#33049326.
Car tire inflation
5
From Japan
On 2016-06-14 17:19:06
Even in midwinter, it was flexible and easy to use.
This review is about item#33049326.
When using air impact
1
From Japan
On 2016-04-30 01:59:59
Just well ~ I will complain about saying that the female side turned out to be exchanged only on the female side where air leakage was serious
This review is about item#34937971.
Car maintenance
4
From Japan
On 2016-04-20 08:12:43
It is soft and easy to use. The diameter of the hose is thick. The flow rate has no problem. I am looking forward to see how durable it is.
This review is about item#33049326.
Normally connected to the compressor
5
From Japan
On 2016-04-14 13:39:40
Soft and user-friendly
This review is about item#33049326.
When using air tool
5
From Japan
On 2015-12-25 20:03:27
I am satisfied with both price and product.
This review is about item#33049326.
Extension hose for compressor
5
From Japan
On 2015-09-06 15:03:01
It is used as an extension hose. Both price satisfaction is very satisfying.
This review is about item#34937971.
Extension of compressed air line (vehicle maintenance)
5
From Japan
On 2015-09-02 00:06:29
Feeling is very soft, I'm happy to use it rough as it will not crush even when stepping on.
This review is about item#33049326.

Related Products